The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Crompton Instruments
-
FN-2-50
Crompton Instruments Shunts, FN Series
Product Description
Shunt, 2A, 50mV
Specifications
Specifications
Output (mV) |
50 mVDC |
Amperes |
2 A |
-
TM-20-50
Crompton Instruments Shunts, TM Series
MFG Item Number
CI-TM2050
Product Description
Shunt, 20A, 50mV, Lightweight
Specifications
Specifications
Output (mV) |
50 mVDC |
Amperes |
20 A |
-
MFG Item Number
CI-TM1000100
Product Description
Shunt, 1000A, 100mV, Lightweight
-
MFG Item Number
CI-TM100050
Product Description
Shunt, 1000A, 50mV, Lightweight
Specifications
Specifications
Output (mV) |
50 mVDC |
Amperes |
1,000 A |
-
Item Number
362-02VA-SJSJ-C6
MFG Item Number
362-02VA-SJSJ-C6
Product Description
Panel Meter, 0-600VAC, 2.5in., Self-
Specifications
Specifications
Nominal Size |
2.5 " |
Scale |
0-600 |
Input Signal |
600 VAC |
Accuracy |
1.5 % |
Operating Temperature |
-32-104 °F |
-
Item Number
364-02VA-PZPZ-C6
MFG Item Number
364-02VA-PZPZ-C6
Product Description
Panel Meter, 0-150VAC, 4.5in., Self-
Specifications
Specifications
Nominal Size |
4.5 " |
Scale |
0-150 |
Input Signal |
150 VAC |
Accuracy |
1.5 % |
Operating Temperature |
-32-104 °F |
-
110-162
Crompton Instruments Current Transformers, 110 Series
Product Description
XFMR, CURRENT, 1600:5, 4in., LUGS,
Specifications
Specifications
ANSI Rated |
Yes |
Current Ratio |
1,600:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Mounting |
Foot Mounted |
Termination |
Screw Terminals |
-
5SFT-102
Crompton Instruments Current Transformers, Model 5 Series
MFG Item Number
CI-5SFT-102
Product Description
Current Transformer, 1000:5, 25VA,
Specifications
Specifications
ANSI Rated |
No |
Current Ratio |
1,000:5 |
Burden - Class 1 (VA) |
25 VA |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Foot Mounted |
Termination |
8-32 Brass Studs |
ANSI Class at 60 Hz B0.1 |
0.6 |
ANSI Class at 60 Hz B0.2 |
0.6 |
ANSI Class at 60 Hz B0.5 |
0.6 |
-
5SFT-601
Crompton Instruments Current Transformers, Model 5 Series
MFG Item Number
CI-5SFT-601
Product Description
Current Transformer, 600:5, 25VA,
Specifications
Specifications
ANSI Rated |
No |
Current Ratio |
600:5 |
Burden - Class 1 (VA) |
25 VA |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Foot Mounted |
Termination |
8-32 Brass Studs |
-
5SFT-750
Crompton Instruments Current Transformers, Model 5 Series
MFG Item Number
CI-5SFT-750
Product Description
Current Transformer, 75:5, 1.5VA,
Specifications
Specifications
ANSI Rated |
No |
Current Ratio |
750:5 |
Burden - Class 3 (VA) |
1.5 VA |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Foot Mounted |
Termination |
8-32 Brass Studs |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved