The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Crouse-Hinds
-
TP7199
Crouse-Hinds Electrical Box Covers, CP Series
Product Description
1G WP VERT DUPLEX CVR-GRAY
Specifications
Specifications
Composition |
Metallic |
Number of Gangs |
1 |
Cover Features |
Flip Lid |
Color |
Gray |
Gasket Included |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
344
Crouse-Hinds Fittings
Product Description
Knockout Reducing Washer, 1in.-3/4in.
Specifications
Specifications
Trade Size |
1-0.75 " |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
STTBA-2
Crouse-Hinds Fittings, MYERS HUBS Series
Product Description
3/4 AL THRU BLKHD HUB
Specifications
Specifications
Connection Type |
Hub |
Angle |
Straight |
Trade Size |
3/4 " |
Hub Size |
3/4 " |
Grounding Lug |
No |
Insulated Throat |
Yes |
Jacketed |
No |
Composition |
Metallic |
Exposure Rating |
Liquid Tight |
Max NEMA Rating |
NEMA 4X |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Locknut, 1-1/4in.NPT, Steel
Specifications
Specifications
Conduit/Cable Type |
Standard |
Trade Size |
1-1/4 " |
Composition |
Metallic |
Hazardous Rated |
No |
Type |
Standard |
Ground Lug |
No |
-
LT100
Crouse-Hinds Fittings, LIQUIDATOR Series
Product Description
Liquidtight Fitting, 1in., Straight,
Specifications
Specifications
Conduit/Cable Type |
LFMC (Liquid Tight Flexible Metallic Conduit) |
Connection Type |
Compression |
Angle |
Straight |
Trade Size |
1 " |
Hub Size |
1 " |
Grounding Lug |
No |
Insulated Throat |
No |
Jacketed |
No |
Composition |
Metallic |
Exposure Rating |
Liquid Tight |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LT5090NM
Crouse-Hinds Fittings, LT Series
Product Description
Fitting, 1/2in., 90 Degree, Non-Metal,
Specifications
Specifications
Conduit/Cable Type |
Liquid Tight Type B |
Connection Type |
Compression |
Angle |
90 ° |
Trade Size |
1/2 " |
Hub Size |
1/2 " |
Grounding Lug |
No |
Insulated Throat |
No |
Jacketed |
No |
Composition |
Non-Metallic |
Exposure Rating |
Liquid Tight |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
343
Crouse-Hinds Fittings
Product Description
Knockout Reducing Washer, 1in.NPT -
Specifications
Specifications
Trade Size |
1-0.5 " |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
352
Crouse-Hinds Fittings
Product Description
2 - 1/2 KO REDUCE WSHR
Specifications
Specifications
Trade Size |
2-0.5 " |
Hazardous Rated |
No |
-
342
Crouse-Hinds Fittings
Product Description
Knockout Reducing Washer, 3/4in.NPT -
Specifications
Specifications
Trade Size |
0.75-0.5 " |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LTB12590
Crouse-Hinds Fittings, LT Series
Product Description
Liquidtight Fitting, 1-1/4in.NPT, 90
Specifications
Specifications
Conduit/Cable Type |
LFMC (Liquid Tight Flexible Metallic Conduit) |
Connection Type |
Compression |
Angle |
90 ° |
Trade Size |
1-1/4 " |
Hub Size |
1-1/4 " |
Grounding Lug |
No |
Insulated Throat |
Yes |
Jacketed |
No |
Composition |
Metallic |
Exposure Rating |
Liquid Tight |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved