The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Crouse-Hinds
-
202
Crouse-Hinds Conduit Mounts
Product Description
Conduit Clamp, 1in., 1-Hole, Steel,
Specifications
Specifications
Type |
EMT (Electrical Metallic Tubing) |
Hazardous Rated |
No |
Composition |
Steel |
Style |
One Hole |
EMT Size (in) |
1 " |
-
Product Description
Chase Nipple, 2in.NPT, Malleable Iron,
Specifications
Specifications
Type |
Chase |
Trade Size |
2 " |
Composition |
Metallic |
Hazardous Rated |
No |
Insulated Throat |
No |
-
531
Crouse-Hinds Beam Clamps
Product Description
Beam Clamp, 1in. Base Size, 1/4in.-20
Specifications
Specifications
Composition |
Malleable Iron |
Base Size |
1 " |
Jaw Open |
0.75 " |
Tapped Hole Size |
1/4-20 |
Load Rating |
24 lbs |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LTB75
Crouse-Hinds Fittings, LIQUIDATOR Series
Product Description
Liquidtight Fitting, 3/4in.NPT, Insul,
Specifications
Specifications
Conduit/Cable Type |
LFMC (Liquid Tight Flexible Metallic Conduit) |
Connection Type |
Compression |
Angle |
Straight |
Trade Size |
3/4 " |
Hub Size |
3/4 " |
Grounding Lug |
No |
Insulated Throat |
Yes |
Jacketed |
No |
Composition |
Metallic |
Exposure Rating |
Liquid Tight |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
STA-3
Crouse-Hinds Fittings, MYERS HUBS Series
Product Description
Myers Hub, 1in.NPT, Aluminum, N4X
Specifications
Specifications
Connection Type |
Hub |
Angle |
Straight |
Trade Size |
1 " |
Hub Size |
1 " |
Grounding Lug |
No |
Insulated Throat |
Yes |
Jacketed |
No |
Composition |
Metallic |
Exposure Rating |
Liquid Tight |
Max NEMA Rating |
NEMA 4X |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
STA-5
Crouse-Hinds Fittings, MYERS HUBS Series
Product Description
MEYERS HUB, 1-1/2in., ALUMINUM
Specifications
Specifications
Connection Type |
Hub |
Angle |
Straight |
Trade Size |
1-1/2 " |
Hub Size |
1-1/2 " |
Grounding Lug |
No |
Insulated Throat |
Yes |
Jacketed |
No |
Composition |
Metallic |
Exposure Rating |
Liquid Tight |
Max NEMA Rating |
NEMA 4X |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SG3
Crouse-Hinds Fittings
Product Description
Sealing Gasket, 1in.
Specifications
Specifications
Trade Size |
1 " |
Composition |
Metallic |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LT12545
Crouse-Hinds Fittings, LT Series
Product Description
Liquidtight Fitting, 1-1/4in., 45 Deg,
Specifications
Specifications
Conduit/Cable Type |
LFMC (Liquid Tight Flexible Metallic Conduit) |
Connection Type |
Compression |
Angle |
45 ° |
Trade Size |
1-1/4 " |
Hub Size |
1-1/4 " |
Grounding Lug |
No |
Insulated Throat |
No |
Jacketed |
No |
Composition |
Metallic |
Exposure Rating |
Liquid Tight |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
932
Crouse-Hinds Bushings
Product Description
3/4 INS BSHG 105 DEG C
Specifications
Specifications
Grounding Lug |
No |
Hazardous Rated |
No |
Temperature Rating |
105 °C |
Insulator Material |
Plastic |
Mounting |
Threaded |
Composition |
Plastic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
STTBA-1
Crouse-Hinds Fittings, MYERS HUBS Series
Product Description
1/2 AL THRU BLKHD HUB
Specifications
Specifications
Connection Type |
Hub |
Angle |
Straight |
Trade Size |
1/2 " |
Hub Size |
1/2 " |
Grounding Lug |
No |
Insulated Throat |
Yes |
Jacketed |
No |
Composition |
Metallic |
Exposure Rating |
Liquid Tight |
Max NEMA Rating |
NEMA 4X |
Hazardous Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved