The store will not work correctly when cookies are disabled.
-
Product Description
SOLID STATE RELAY, 4A, 240VAC, SIP
Specifications
Specifications
Circuit |
1NO |
Mounting |
PCB |
Status Indicator |
No |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
3-28 VDC |
Input Polarity |
DC |
Output Voltage |
24-280 VAC |
Current Rating |
4 A |
Termination |
PCB Pin |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
No |
-
Product Description
SOLID STATE RELAY
Specifications
Specifications
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
3 |
Input Signal |
90-140 VAC |
Input Polarity |
AC |
Output Voltage |
48-600 VAC |
Current Rating |
25 A |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Random/Instantaneous |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
Yes |
-
88983902
Crouzet Programmable Logic Controllers, Millenium Slim Series
Product Description
Millenium Slim Logic Controller, CB8
Specifications
Specifications
Published Supply Voltage |
24 VDC |
Nominal Supply Voltage |
24 VDC |
Communications |
Bluetooth |
Expandable I/O |
Yes |
Max High Speed Inputs |
2 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GDF1R10MV2
Product Description
Timer, Digital, 11-Pin, 1x10A, 24-240VAC
Specifications
Specifications
Mounting |
Through Panel |
Maximum Time Preset |
9,999 Hrs |
Termination |
11 Pin |
IP Rating |
IP66 |
Output |
(1) SPDT Relay |
Memory |
EEPROM |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GDS2R10MV2
Product Description
Timer, Digital, 11-Pin, 2x10A, 24-240VAC
Specifications
Specifications
Mounting |
Through Panel |
Maximum Time Preset |
9,999 Hrs |
Termination |
11 Pin |
IP Rating |
IP66 |
Output |
(2) SPDT Relay |
Memory |
EEPROM |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
84870210
Crouzet Protection Relays, ENRM Series
Product Description
ENRM LIQ LVL CTRL 24-240VAC
Specifications
Specifications
Number of Phases |
1 |
Voltage Supported |
24-240 V |
Time Delay Trip (Sec) |
0.1-5 s |
Type of Display |
LED Status Indicator |
Mounting |
DIN Rail |
Output Relay |
SPDT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
84872034
Crouzet Protection Relays, EU Series
Product Description
EUH, Voltage Control Relay, 10-600V,
Specifications
Specifications
Number of Phases |
1 |
Voltage Supported |
15-600 V |
Current Supported |
8 A |
Hi Pwr (Over Vltg) Trip |
Yes |
Lo Pwr (Under Vltg) Trip |
Yes |
Under Current Detect |
No |
Over Current Detect |
No |
Variable Point Trip |
Yes |
Phase Loss Detect |
No |
Phase Rvrse/Rotatn Detect |
No |
Voltage Unbalance Detect |
No |
Current Unbalance Detect |
No |
Contact Failure Detect |
No |
Time Delay Trip (Sec) |
0.1-3 s |
Rapid Cycling Detect |
No |
Var Restart Delay |
No |
Manual Reset |
No |
Type of Display |
LED Status Indicator |
Mounting |
DIN Rail |
Output Relay |
SPDT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Lever
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Lever
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Lever
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved