The store will not work correctly when cookies are disabled.
-
Product Description
GMS 17.55mm Output Module, 60VDC/3A
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
I/O MODULE, DIN MOUNT
Specifications
Specifications
Number of Circuits |
1 |
Color |
Red |
Input Voltage |
24 VDC |
Input Current |
13 mA |
Output Voltage |
5-48 VDC |
Max Output Current |
3 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DRC3P48D400R
Product Description
Contactor, Solid State, 5A, 480V,
Specifications
Specifications
Reversing Logic |
No |
Line Voltage |
480 VAC |
Current Rating |
4.8 A |
Switching Type |
Instantaneous |
Overvoltage Protection |
Yes |
Status Indicator |
Yes |
Termination |
Screw Terminal |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
OAC5
Crydom I/O Modules, STANDARD Series
Product Description
OUTPUT MODULE, 5VDC IN, 120VAC OUT
Specifications
Specifications
Number of Circuits |
1 |
Color |
Black |
Input Voltage |
5 VDC |
Input Current |
20 mA |
Output Voltage |
120 VAC |
Max Output Current |
3.5 A |
Mounting Style |
PC Board |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ODC24
Crydom I/O Modules, STANDARD Series
Product Description
I/O MODULE
Specifications
Specifications
Number of Circuits |
1 |
Color |
Red |
Input Voltage |
24 VDC |
Input Current |
13 mA |
Output Voltage |
5-48 VDC |
Max Output Current |
3 A |
Mounting Style |
PC Board |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M-ODC5
Crydom I/O Modules, M Series
Product Description
I/O MODULE-MINI
Specifications
Specifications
Number of Circuits |
1 |
Color |
Red |
Input Voltage |
5 VDC |
Input Current |
18 mA |
Output Voltage |
5-48 VDC |
Max Output Current |
3 A |
Mounting Style |
PC Board |
-
MFG Item Number
DP4R60E20
Product Description
REVERSING CONTACTOR
Specifications
Specifications
Reversing Logic |
Yes |
Line Voltage |
48 VDC |
Control Voltage |
18-32 VDC |
Current Rating |
20 A |
Overvoltage Protection |
No |
Status Indicator |
Yes |
Termination |
Screw Terminal |
Mounting |
Panel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DRC3P60B4002
Product Description
Contactor, 3-PH, DIN Rail Mount,
Specifications
Specifications
Reversing Logic |
No |
Line Voltage |
600 VAC |
Nominal Control Voltage |
120 VAC |
Control Voltage |
90-140 VAC |
Current Rating |
7.6 A |
Switching Type |
Zero Voltage |
Overvoltage Protection |
Yes |
Status Indicator |
Yes |
Termination |
Screw Terminal |
Mounting |
DIN Rail |
-
MFG Item Number
DRC3R48D420
Product Description
Contactor, Solid State, Reversing,
Specifications
Specifications
Reversing Logic |
Yes |
Line Voltage |
480 VAC |
Current Rating |
4.8 A |
Switching Type |
Zero Voltage |
Overvoltage Protection |
Yes |
Status Indicator |
Yes |
Termination |
Screw Terminal |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DR-IAC5
Crydom I/O Modules, DR Series
Product Description
I/O MODULE, DIN MOUNT
Specifications
Specifications
Number of Circuits |
1 |
Color |
Yellow |
Input Voltage |
90-140 VAC/VDC |
Input Current |
6 mA |
Output Voltage |
5 VDC |
Max Output Current |
28 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Automation & Control
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved