The store will not work correctly when cookies are disabled.
-
Product Description
Hardware Kit, SSR Mounting Screws
-
MFG Item Number
MCXE240D5
Product Description
SOLID STATE RELAY
Specifications
Specifications
Mounting |
PCB |
Status Indicator |
No |
Auxiliary Switch |
No |
Input Signal |
15-32 VDC |
Input Polarity |
DC |
Output Voltage |
12-280 VAC |
Current Rating |
5 A |
Termination |
PCB Pin |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
No |
-
MFG Item Number
MCPC4890D
Product Description
MICROCONTROLLER SSR, PHASE CONTROL
Specifications
Specifications
Mounting |
Surface |
Status Indicator |
No |
Auxiliary Switch |
No |
Input Signal |
8-32 VDC |
Input Polarity |
AC/DC |
Output Voltage |
300-530 VAC |
Current Rating |
90 A |
Termination |
Screw Terminal/Saddle Clamp |
Output Type |
SCR |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
Yes |
-
M-ODC5
Crydom I/O Modules, M Series
Product Description
I/O MODULE-MINI
Specifications
Specifications
Number of Circuits |
1 |
Color |
Red |
Input Voltage |
5 VDC |
Input Current |
18 mA |
Output Voltage |
5-48 VDC |
Max Output Current |
3 A |
Mounting Style |
PC Board |
-
MFG Item Number
A53TP50DH
Product Description
SSR, 3-Phase, Panel Mount, IP00,
Specifications
Specifications
Mounting |
Panel |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Input Signal |
90-280 VAC |
Input Polarity |
AC |
Output Voltage |
48-530 VAC |
Current Rating |
50 A |
Termination |
Screw Terminal |
Switching Type |
Zero Cross |
Integral Heat Sink |
Yes |
MOV |
No |
Snubber |
No |
-
Product Description
SSR, Panel Mount, IP00, 280VAC/125A,
Specifications
Specifications
Mounting |
Panel |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Input Signal |
3-32 VDC |
Input Polarity |
AC/DC |
Output Voltage |
24-280 VAC |
Current Rating |
125 A |
Termination |
Screw Terminal |
Switching Type |
Zero Cross |
Integral Heat Sink |
Yes |
MOV |
No |
Snubber |
No |
-
Product Description
SSR, Panel Mount, IP20, 660VAC/75A,
Specifications
Specifications
Mounting |
Panel |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Input Signal |
90-280 VAC |
Input Polarity |
AC |
Output Voltage |
48-660 VAC |
Current Rating |
75 A |
Termination |
Screw Terminal |
Switching Type |
Zero Cross |
Integral Heat Sink |
Yes |
MOV |
No |
Snubber |
No |
-
CC4825W3V
Crydom Relays, Evolution Dual Series
MFG Item Number
CC4825W3V
Product Description
SOLID STATE RELAY, 25A, 600VAC,
Specifications
Specifications
Mounting |
Panel |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Input Signal |
4-32 VDC |
Input Polarity |
AC/DC |
Output Voltage |
48-600 VAC |
Current Rating |
25 A |
Termination |
Screw Terminal |
Integral Heat Sink |
Yes |
MOV |
No |
Snubber |
No |
-
MFG Item Number
CKRD4810P
Product Description
DIN Rail Mount
Specifications
Specifications
Circuit |
1NO |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
4-32 VDC |
Input Polarity |
DC |
Output Voltage |
48-530 VAC |
Current Rating |
10 A |
Termination |
Box Lug |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
Yes |
MOV |
No |
Snubber |
Yes |
-
Product Description
Panel Mount SSR
Specifications
Specifications
Circuit |
1NO |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
4-32 VDC |
Input Polarity |
DC |
Output Voltage |
24-280 VAC |
Current Rating |
55 A |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
Yes |
MOV |
No |
Snubber |
No |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved