The store will not work correctly when cookies are disabled.
-
D2450
Crydom Relays, Series One Series
Product Description
Solid State Relay, 1-P, 50A, 240VAC,
Specifications
Specifications
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
No |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
3-32 VDC |
Input Polarity |
DC |
Output Voltage |
24-280 VAC |
Current Rating |
50 A |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A2440
Crydom Relays, Series One Series
Product Description
SOLID STATE RELAY, 40 AMP, 240VAC
Specifications
Specifications
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
No |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
90-280 VAC |
Input Polarity |
AC |
Output Voltage |
24-280 VAC |
Current Rating |
40 A |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KS100
Crydom Miscellaneous
Product Description
Protective Cover, 3rd Generation SSRs
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
I/O MODULE, DIN MOUNT
Specifications
Specifications
Number of Circuits |
1 |
Color |
Red |
Input Voltage |
24 VDC |
Input Current |
13 mA |
Output Voltage |
5-48 VDC |
Max Output Current |
3 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
HS201DR
Crydom Heat Sinks, HS Series
Product Description
Heat Sink, Din Rail Mount, 1 SSR
Specifications
Specifications
Mounting Style |
DIN Rail |
Fan Included |
Yes |
Thermal Resistance (C/W) |
2 °C/W |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Solid State Relay, DIN Rail Mount
Specifications
Specifications
Circuit |
1NO |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
4-32 VDC |
Input Polarity |
DC |
Output Voltage |
48-530 VAC |
Current Rating |
30 A |
Termination |
Box Lug |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
Yes |
MOV |
No |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
B512F-2
Crydom Power Modules, B-2 Series
Product Description
POWER MODULE 25A 600V HYBRID CC
Specifications
Specifications
Circuit |
Hybrid Bridge Common Cathode SCRs |
It (avg) |
25 A |
Vrrm |
600 V |
Aux. Cathode(s) |
No |
Varistor |
No |
Free Wheeling Diode |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Solid State Relay, 1Ph, 25A, 120VAC,
Specifications
Specifications
Mounting |
Surface |
Status Indicator |
No |
Number of Circuits |
1 |
Input Signal |
1 MOhm |
Input Polarity |
Resistance |
Output Voltage |
90-130 VAC |
Nominal Output Voltage |
120 VAC |
Current Rating |
25 A |
Termination |
Screw Terminal |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
D1D07
Crydom Relays, 1-DC Series
Product Description
SOLID STATE RELAY, 7 AMP, 0-100VDC
Specifications
Specifications
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
No |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
3.5-32 VDC |
Input Polarity |
DC |
Output Voltage |
0-100 VDC |
Current Rating |
7 A |
Termination |
Screw Terminal |
Output Type |
MOSFET |
Switching Type |
DC |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
D24125
Crydom Relays, Series One Series
Product Description
SOLID STATE RELAY, 125A, 240VAC. ZER
Specifications
Specifications
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
No |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
3-32 VDC |
Input Polarity |
DC |
Output Voltage |
24-280 VAC |
Current Rating |
125 A |
Termination |
Screw Terminal |
Output Type |
SCR AC Switch |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved