The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Cutler Hammer, Div of Eaton
-
PSL60E24RP
Cutler Hammer, Div of Eaton Power Supplies, PSL Series
MFG Item Number
PSL60E24RP
Product Description
Power Supply, 24VVDC, 2.5A, 1Ph, 60W
Specifications
Specifications
Power |
60 W |
Input Voltage (AC) |
90-264 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24-28 VDC |
Output Current |
2.5 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
86 % |
Operating Temperature |
-13-160 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PSL100E24RP
Cutler Hammer, Div of Eaton Power Supplies, PSL Series
MFG Item Number
PSL100E24RP
Product Description
Power Supply, 24VDC, 3.8A, 1Ph, 100W
Specifications
Specifications
Power |
91.2 W |
Input Voltage (AC) |
90-264 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
22-24 VDC |
Output Current |
3.8 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
87 % |
Operating Temperature |
-13-160 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PSL10E24RP
Cutler Hammer, Div of Eaton Power Supplies, PSL Series
MFG Item Number
PSL10E24RP
Product Description
Power Supply, 24VDC, 0.42A, 1Ph, 10W
Specifications
Specifications
Power |
10 W |
Input Voltage (AC) |
90-264 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24-28 VDC |
Output Current |
0.42 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
80 % |
Operating Temperature |
-13-160 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PSL30E24RP
Cutler Hammer, Div of Eaton Power Supplies, PSL Series
MFG Item Number
PSL30E24RP
Product Description
Power Supply, 24VDC, 1.25A, 1Ph, 30W
Specifications
Specifications
Power |
30 W |
Input Voltage (AC) |
90-264 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24-28 VDC |
Output Current |
1.25 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
83 % |
Operating Temperature |
-13-160 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
PSL
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved