The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Danfoss Electronics
-
175G4005
Danfoss Electronics Soft Starters, MCD100 Series
Product Description
Soft Starter, 10HP, 400-480V, 15A, OP
Specifications
Specifications
Model Number |
MCD100-007 |
Nominal Load Voltage |
480 V |
Input Range Voltage (AC) |
400-480 VAC |
Max Current |
15 A |
Max HP 460/480V 3PH |
10 hp |
Temperature (F) |
23-104 °F |
Bypass |
No |
Overload Capacity |
800% for 3 Seconds |
Overload Protection |
No |
Enclosure |
No |
Connection Type |
In-Line |
Communications |
None |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
018F6192
Danfoss Electronics Solenoids, BE110CS Series
Product Description
Solenoid Valve Coil, BE110CS
Specifications
Specifications
Style |
Clip-On |
Coil Voltage |
110 VAC |
Coil Power |
13 W |
Max Stroke Length |
0.5 " |
Maximum Force |
75 oz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
018F6814
Danfoss Electronics Solenoids, BG220BS Series
Product Description
Solenoid Valve Coil, BG220BS
Specifications
Specifications
Style |
Clip-On |
Coil Voltage |
220 VAC |
Coil Power |
16 W |
Max Stroke Length |
0.5 " |
Maximum Force |
90 oz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
080Z0017
Danfoss Electronics I/O Modules
Product Description
Electronics, AK-XM 205B
Specifications
Specifications
Signal Type |
Analog Input |
Device Type |
I/O Module |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
080Z0022
Danfoss Electronics I/O Modules
Product Description
Electronics, AK-XM 208B
Specifications
Specifications
Device Type |
I/O Module |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
080Z0032
Danfoss Electronics I/O Modules
Product Description
Electronics, AK-XM 103A
Specifications
Specifications
Signal Type |
Analog Input |
Device Type |
I/O Module |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
080Z0061
Danfoss Electronics I/O Modules
Product Description
Electronics, AK-CM 101A
Specifications
Specifications
Device Type |
I/O Module |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
080Z0063
Danfoss Electronics I/O Modules
Product Description
Electronics, AK-CM 101C
Specifications
Specifications
Device Type |
I/O Module |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
175G4000
Danfoss Electronics Soft Starters, MCD100 Series
Product Description
Soft Starter, 1HP, 208-240V, 3A,
Specifications
Specifications
Model Number |
MCD100-001 |
Input Range Voltage (AC) |
208-240 VAC |
Max Current |
3 A |
Max HP 200/208V 3PH |
1 hp |
Max HP 230/240V 3PH |
1 hp |
Temperature (F) |
23-104 °F |
Bypass |
No |
Overload Capacity |
500% for 5 Seconds |
Overload Protection |
No |
Enclosure |
No |
Communications |
None |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
175G4002
Danfoss Electronics Soft Starters, MCD100 Series
Product Description
Soft Starter, 2HP, 440-480V, 3A, OP
Specifications
Specifications
Model Number |
MCD100-001 |
Nominal Load Voltage |
480 V |
Input Range Voltage (AC) |
440-480 VAC |
Max Current |
3 A |
Max HP 460/480V 3PH |
2 hp |
Temperature (F) |
23-104 °F |
Bypass |
No |
Overload Capacity |
500% for 5 Seconds |
Overload Protection |
No |
Enclosure |
No |
Connection Type |
In-Line |
Communications |
None |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Automation & Control
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved