The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Danfoss Electronics
-
131B4216
Danfoss Electronics HVAC Drives, VLT FC102 Series
Product Description
HVAC Drive, 460V, 7.5 HP, Chassis
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
Amps (Variable Torque Rating) |
12.1 A |
Amps (Constant Torque Rating) |
11 A |
Input Range Voltage (AC) |
380-480 VAC |
Braking Type |
None |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
Mounting |
Panel |
HP (Constant Torque Rating) |
7.5 hp |
Height |
12 " |
Width |
4.6 " |
Depth |
7.2 " |
Frame Size |
A3 |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
131F6625
Danfoss Electronics HVAC Drives, VLT FC102 Series
Product Description
HVAC Drive, 460V, 20 HP, Chassis
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
Amps (Variable Torque Rating) |
29.7 A |
Amps (Constant Torque Rating) |
27 A |
Input Range Voltage (AC) |
380-480 VAC |
Braking Type |
None |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
Mounting |
Panel |
HP (Constant Torque Rating) |
20 hp |
Height |
14.8 " |
Width |
5.8 " |
Depth |
8.8 " |
Frame Size |
B3 |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
131F0426
Danfoss Electronics HVAC Drives, VLT FC102 Series
Product Description
HVAC Drive, 460V, 15 HP, Chassis
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
Amps (Variable Torque Rating) |
23.1 A |
Amps (Constant Torque Rating) |
21 A |
Input Range Voltage (AC) |
380-480 VAC |
Braking Type |
None |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
Mounting |
Panel |
HP (Constant Torque Rating) |
15 hp |
Height |
14.8 " |
Width |
5.8 " |
Depth |
8.8 " |
Frame Size |
B3 |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
131F5454
Danfoss Electronics HVAC Drives, VLT FC102 Series
Product Description
HVAC Drive, 460V, 40 HP, Chassis
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
Amps (Variable Torque Rating) |
61.6 A |
Amps (Constant Torque Rating) |
52 A |
Input Range Voltage (AC) |
380-480 VAC |
Braking Type |
None |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
Mounting |
Panel |
HP (Constant Torque Rating) |
40 hp |
Height |
21 " |
Width |
8.1 " |
Depth |
8.5 " |
Frame Size |
B4 |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
131F5460
Danfoss Electronics HVAC Drives, VLT FC102 Series
Product Description
HVAC Drive, 208V, 15 HP, Chassis
Specifications
Specifications
Input Phase |
3 |
Amps (Variable Torque Rating) |
50.8 A |
Amps (Constant Torque Rating) |
46.2 A |
Input Range Voltage (AC) |
200-240 VAC |
Braking Type |
None |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
Mounting |
Panel |
HP (Constant Torque Rating) |
15 hp |
Height |
14.8 " |
Width |
5.8 " |
Depth |
8.8 " |
Frame Size |
B3 |
IP Rating |
IP20 |
-
131B4206
Danfoss Electronics HVAC Drives, VLT FC102 Series
Product Description
HVAC Drive, 460V, 2 HP, Chassis
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
Amps (Variable Torque Rating) |
3.7 A |
Amps (Constant Torque Rating) |
3.4 A |
Input Range Voltage (AC) |
380-480 VAC |
Braking Type |
None |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
Mounting |
Panel |
HP (Constant Torque Rating) |
2 hp |
Height |
12 " |
Width |
3.2 " |
Depth |
7.2 " |
Frame Size |
A2 |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
032F8166
Danfoss Electronics HVAC Accessories
Product Description
Service Kit, EVR 6 NC
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
003N3810
Danfoss Electronics HVAC Valves, WVFX Series
Product Description
Water Valve, WVFX20 - 3?8in NPT,
Specifications
Specifications
Min Opening Point |
218 psi |
Max Opening Point |
420 psi |
Application |
Fresh Water, Neutral Brine |
Body Material |
Brass |
Internal Material |
Brass |
RoHS Compliant |
Yes |
-
034L0144
Danfoss Electronics HVAC Valves, KVC Series
Product Description
Hot Gas Bypass Valve, KVC 22
Specifications
Specifications
Capacity |
21 kW |
Max Operating Pressure |
406 psi |
Regulating Pressure |
29 psi |
Fast Fill |
No |
-
MTZ22-4VI
Danfoss Electronics HVAC Compressors, MTZ Series
MFG Item Number
MTZ22-4VI
Product Description
Reciprocating Compressor,
Specifications
Specifications
Application |
Air Conditioning, Refrigeration MT |
Voltage |
460 V |
Nominal Voltage |
460 V |
Current (MCC) |
6 A |
Phase |
3 |
Relief Valve |
No |
Motor RPM |
3,500 RPM |
IP Rating |
IP55 |
Color |
Blue |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
HVAC
Shopping Options
Nominal Input Voltage (AC)
HP (Constant Torque Rating)
Amps (Constant Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved