The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Danfoss Electronics
-
132B0102
Danfoss Electronics Miscellaneous
Product Description
Keypad Mounting Kit, W/ 3m Cable
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
175G3061
Danfoss Electronics Miscellaneous
Product Description
Keypad Only, IP54, For MCD201,
-
023Z0068
Danfoss Electronics Driers, DML Series
Product Description
Filter Drier, DML 304S
Specifications
Specifications
Application |
Liquid Line |
Style |
Hermetic Filter Drier |
Compatible Refrigerant |
Yes |
Maximum Working Pressure |
667 psig |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
023Z5042
Danfoss Electronics Driers, DML Series
Product Description
Filter Drier, DML 162
Specifications
Specifications
Application |
Liquid Line |
Style |
Hermetic Filter Drier |
Compatible Refrigerant |
Yes |
Maximum Working Pressure |
667 psig |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
023U1392
Danfoss Electronics Driers, 48-DM Series
Product Description
Filter Drier, 48-DM - w/gasket
Specifications
Specifications
Application |
Liquid Line |
Compatible Refrigerant |
Yes |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
131B3526
Danfoss Electronics HVAC Drives, VLT FC102 Series
Product Description
HVAC Drive, 460V, 1.5 HP, Chassis
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
Amps (Variable Torque Rating) |
3 A |
Amps (Constant Torque Rating) |
2.7 A |
Input Range Voltage (AC) |
380-480 VAC |
Braking Type |
None |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
Mounting |
Panel |
HP (Constant Torque Rating) |
1.5 hp |
Height |
12 " |
Width |
3.2 " |
Depth |
7.2 " |
Frame Size |
A2 |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
131F5456
Danfoss Electronics HVAC Drives, VLT FC102 Series
Product Description
HVAC Drive, 460V, 25 HP, Chassis
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
Amps (Variable Torque Rating) |
37.4 A |
Amps (Constant Torque Rating) |
34 A |
Input Range Voltage (AC) |
380-480 VAC |
Braking Type |
None |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
Mounting |
Panel |
HP (Constant Torque Rating) |
25 hp |
Height |
14.8 " |
Width |
5.8 " |
Depth |
8.8 " |
Frame Size |
B3 |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
131B3532
Danfoss Electronics HVAC Drives, VLT FC102 Series
Product Description
HVAC Drive, 460V, 3 HP, Chassis
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
Amps (Variable Torque Rating) |
5.3 A |
Amps (Constant Torque Rating) |
4.8 A |
Input Range Voltage (AC) |
380-480 VAC |
Braking Type |
None |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
Mounting |
Panel |
HP (Constant Torque Rating) |
3 hp |
Height |
12 " |
Width |
3.2 " |
Depth |
7.2 " |
Frame Size |
A2 |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
131B3611
Danfoss Electronics HVAC Drives, VLT FC102 Series
Product Description
HVAC Drive, 460V, 10 HP, Chassis
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
Amps (Variable Torque Rating) |
15.4 A |
Amps (Constant Torque Rating) |
14.5 A |
Input Range Voltage (AC) |
380-480 VAC |
Braking Type |
None |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
Mounting |
Panel |
HP (Constant Torque Rating) |
10 hp |
Height |
12 " |
Width |
4.6 " |
Depth |
7.2 " |
Frame Size |
A3 |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
131F6626
Danfoss Electronics HVAC Drives, VLT FC102 Series
Product Description
HVAC Drive, 460V, 30 HP, Chassis
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
Amps (Variable Torque Rating) |
44 A |
Amps (Constant Torque Rating) |
40 A |
Input Range Voltage (AC) |
380-480 VAC |
Braking Type |
None |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
Mounting |
Panel |
HP (Constant Torque Rating) |
30 hp |
Height |
21 " |
Width |
8.1 " |
Depth |
8.5 " |
Frame Size |
B4 |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved