The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Deltrol Controls
-
53719-87
Deltrol Controls Solenoids, D-4HD Series
Product Description
SOLENOID, 12VDC, INTERMITTENT DUTY,
Specifications
Specifications
Style |
D-Frame |
Coil Voltage |
12 VDC |
Coil Power |
24 W |
Max Stroke Length |
0.75 " |
Maximum Force |
149.7 oz |
Operation |
Pull |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
21009-82
Deltrol Controls Relays, 375 Series
Product Description
Relay, 3PST-NO, 30A, 24VAC, Encl,
Specifications
Specifications
Published Coil Voltage |
24 VAC |
Contacts |
3NO |
Mounting |
Top Flange |
Termination |
.250 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
30 A |
Nominal Coil Voltage |
24 VAC |
Max Current |
30 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
21011-85
Deltrol Controls Relays, 375 Series
Product Description
Relay, 3PDT, 30A, 240VAC, Flange Mnt
Specifications
Specifications
Published Coil Voltage |
240 VAC |
Contacts |
3PDT |
Mounting |
Top Flange |
Termination |
.250 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
11 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
30 A |
Nominal Coil Voltage |
240 VAC |
Max Current |
30 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Relay
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20307-84
Deltrol Controls Relays, 160 Series
Product Description
Relay, DPDT, 120VAC Coil, 13A
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Gold Flashed, Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
13 A |
Rating @ 220/240/277 VAC |
13 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
13 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20597-82
Deltrol Controls Relays, 260 Series
Product Description
RELAY, DPDT, 5A, 24VAC, ENCL,
Specifications
Specifications
Published Coil Voltage |
24 VAC |
Contacts |
DPDT |
Mounting |
Side Flange |
Termination |
.250 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Gold Flashed |
Rating @ 24/28/30 VDC |
5 A |
Rating @ 120 VAC |
5 A |
Rating @ 220/240/277 VAC |
5 A |
Nominal Coil Voltage |
24 VAC |
Max Current |
5 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Solenoid, 48 VDC
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
21017-82
Deltrol Controls Relays, 375 Series
Product Description
RELAY, 3PST-NO, 30A, 24VAC, ENCL,
Specifications
Specifications
Published Coil Voltage |
24 VAC |
Contacts |
3NO |
Mounting |
Side Flange |
Termination |
.250 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
30 A |
Nominal Coil Voltage |
24 VAC |
Max Current |
30 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
21011-84
Deltrol Controls Relays, 375 Series
Product Description
RELAY, 3PDT, 30A, 120VAC, ENCL,
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
3PDT |
Mounting |
Top Flange |
Termination |
.250 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
11 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
30 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
30 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
53717-87
Deltrol Controls Solenoids, D-4 Series
Product Description
SOLENOID, 12VDC, INTERMITTENT DUTY,
Specifications
Specifications
Style |
D-Frame |
Coil Voltage |
12 VDC |
Coil Power |
27 W |
Max Stroke Length |
1 " |
Maximum Force |
165 oz |
Operation |
Pull |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Number of Electrical Connections
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved