The store will not work correctly when cookies are disabled.
-
Item Number
OW5669.12/698/61
MFG Item Number
56.OW69.1000S
Product Description
Relay
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
56.OA69.1200N
MFG Item Number
56.OA69.1200N
Product Description
OA5669, 12V, 2CO AgNi10+.2umAu, IP40
Specifications
Specifications
Nominal Coil Voltage |
12 VDC |
Published Coil Voltage |
9.6-19.2 VDC |
Contacts |
DPDT |
Termination |
PCB Pin |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Nickel, Gold Plated |
Max Current |
8 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
-
Item Number
56.OA11.1122N
MFG Item Number
56.OA11.1122N
Product Description
Relay, 110V, 2NO/2NC AgNi10+.2umAu,
Specifications
Specifications
Nominal Coil Voltage |
110 VDC |
Published Coil Voltage |
77-154 VDC |
Contacts |
4PDT |
Termination |
PCB Pin |
Enclosure |
Thermoplast |
Number of Electrical Connections |
10 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Nickel, Gold Plated |
Max Current |
8 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
56.OA11.2422N
MFG Item Number
56.OA11.2422N
Product Description
OA5611, 24V, 2NO/2NC AgNi10+.2umAu,
Specifications
Specifications
Nominal Coil Voltage |
24 VDC |
Published Coil Voltage |
16.8-33.6 VDC |
Contacts |
4PDT |
Termination |
PCB Pin |
Enclosure |
Thermoplast |
Number of Electrical Connections |
10 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Nickel, Gold Plated |
Max Current |
8 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
56.OW69.1200C
MFG Item Number
56.OW69.1200C
Product Description
OW5669, 12V, 2CO
Specifications
Specifications
Published Coil Voltage |
9.6-19.2 VDC |
Contacts |
DPDT |
Termination |
PCB Pin |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Gold Plated, Silver Tin Oxide |
Nominal Coil Voltage |
12 VDC |
Max Current |
8 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
56.OA01.1231N
MFG Item Number
56.OA01.1231N
Product Description
OA5601, 12V, 3NO/1NC AgNi10+.2umAu,
Specifications
Specifications
Nominal Coil Voltage |
12 VDC |
Published Coil Voltage |
8.4-19.2 VDC |
Contacts |
DPDT, 2NO |
Termination |
PCB Pin |
Enclosure |
Thermoplast |
Number of Electrical Connections |
10 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Nickel, Gold Plated |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
56.OA01.2422C
MFG Item Number
56.OA01.2422C
Product Description
OA5601, 24V, 2NO/2NC AgCdO+0.2umAu,
Specifications
Specifications
Nominal Coil Voltage |
24 VDC |
Published Coil Voltage |
16.8-38.4 VDC |
Contacts |
4PDT |
Termination |
PCB Pin |
Enclosure |
Thermoplast |
Number of Electrical Connections |
10 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Tin Oxide, Gold Plated |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
56.OA01.2431C
MFG Item Number
56.OA01.2431C
Product Description
OA5601, 24V, 3NO/1NC AgCdO+0.2umAu,
Specifications
Specifications
Nominal Coil Voltage |
24 VDC |
Published Coil Voltage |
16.8-38.4 VDC |
Contacts |
DPDT, 2NO |
Termination |
PCB Pin |
Enclosure |
Thermoplast |
Number of Electrical Connections |
10 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Tin Oxide, Gold Plated |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
-
Item Number
56.OA02.2424C
MFG Item Number
56.OA02.2424C
Product Description
OA5602, 24V, 2NO/4NC AgCdO+0.2umAu,
Specifications
Specifications
Nominal Coil Voltage |
24 VDC |
Published Coil Voltage |
16.8-38.4 VDC |
Contacts |
4PD, 2NC |
Termination |
PCB Pin |
Enclosure |
Thermoplast |
Number of Electrical Connections |
14 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Tin Oxide, Gold Plated |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
56.OA02.2442C
MFG Item Number
56.OA02.2442C
Product Description
Relay, 6-P 4NO/2NC, 24V,
Specifications
Specifications
Nominal Coil Voltage |
24 VDC |
Published Coil Voltage |
16.8-38.4 VDC |
Contacts |
4PD, 2NO |
Termination |
PCB Pin |
Enclosure |
Thermoplast |
Number of Electrical Connections |
14 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Tin Oxide, Gold Plated |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Relays
Shopping Options
Number of Electrical Connections
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved