The store will not work correctly when cookies are disabled.
-
Item Number
56.OA69.1200N
MFG Item Number
56.OA69.1200N
Product Description
OA5669, 12V, 2CO AgNi10+.2umAu, IP40
Specifications
Specifications
Nominal Coil Voltage |
12 VDC |
Published Coil Voltage |
9.6-19.2 VDC |
Contacts |
DPDT |
Termination |
PCB Pin |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Nickel, Gold Plated |
Max Current |
8 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
-
Item Number
56.OA01.2431C
MFG Item Number
56.OA01.2431C
Product Description
OA5601, 24V, 3NO/1NC AgCdO+0.2umAu,
Specifications
Specifications
Nominal Coil Voltage |
24 VDC |
Published Coil Voltage |
16.8-38.4 VDC |
Contacts |
DPDT, 2NO |
Termination |
PCB Pin |
Enclosure |
Thermoplast |
Number of Electrical Connections |
10 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Tin Oxide, Gold Plated |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
-
Item Number
56.OA03.1226S
MFG Item Number
56.OA03.1226S
Product Description
OA5603, 12V, 2NO/6NC AgNi10+5umAu ,
Specifications
Specifications
Nominal Coil Voltage |
12 VDC |
Published Coil Voltage |
8.4-19.2 VDC |
Contacts |
4PD, 4NC |
Termination |
PCB Pin |
Enclosure |
Thermoplast |
Number of Electrical Connections |
18 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Nickel, Gold Plated |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
-
Item Number
56.OA03.2453C
MFG Item Number
56.OA03.2453C
Product Description
OA5603, 24V, 5NO/3NC AgCdO+0.2umAu,
Specifications
Specifications
Nominal Coil Voltage |
24 VDC |
Published Coil Voltage |
16.8-38.4 VDC |
Contacts |
6PDT, 2NO |
Termination |
PCB Pin |
Enclosure |
Thermoplast |
Number of Electrical Connections |
18 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Tin Oxide, Gold Plated |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
-
Item Number
56.OA11-0622S
MFG Item Number
56.OA11.0622S
Product Description
OA5611, 6V, 2NO/2NC AgNi10+5umAu ,
Specifications
Specifications
Nominal Coil Voltage |
6 VDC |
Published Coil Voltage |
4.2-8.4 VDC |
Contacts |
4PDT |
Termination |
PCB Pin |
Enclosure |
Thermoplast |
Number of Electrical Connections |
10 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Nickel, Gold Plated |
Max Current |
8 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
-
Item Number
56.OA22-2451S
MFG Item Number
56.OA22.2451S
Product Description
OA5622, 24VDC, 5NO/1NC Contacts
Specifications
Specifications
Nominal Coil Voltage |
24 VDC |
Published Coil Voltage |
18-33.6 VDC |
Contacts |
DPDT, 4NO |
Termination |
PCB Pin |
Enclosure |
Plastic |
Number of Electrical Connections |
14 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Nickel, Gold Plated |
Max Current |
8 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
-
Item Number
56.OA69.2411N
MFG Item Number
56.OA69.2411N
Product Description
OA5669, 24V, 1NO/1NC AgNi10+.2umAu,
Specifications
Specifications
Nominal Coil Voltage |
24 VDC |
Published Coil Voltage |
19.2-38.4 VDC |
Contacts |
DPDT |
Termination |
PCB Pin |
Enclosure |
Plastic |
Number of Electrical Connections |
6 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Nickel, Gold Plated |
Max Current |
8 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
-
Item Number
56.OW69.1200S
MFG Item Number
56.OW69.1200S
Product Description
OW5669, 12V, 2CO AgNi10+5umAu , IP67
Specifications
Specifications
Nominal Coil Voltage |
12 VDC |
Published Coil Voltage |
9.6-19.2 VDC |
Contacts |
DPDT |
Termination |
PCB Pin |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Nickel, Gold Plated |
Max Current |
8 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
-
MFG Item Number
56.5669.00
Product Description
Socket
-
MFG Item Number
DOLD-44207
Product Description
Relay
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
Number of Electrical Connections
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved