The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Dwyer Instruments
-
1950-1-2F
Dwyer Instruments Pressure Switches, 1950 Series
MFG Item Number
1950-1-2F
Product Description
UL/FM/CSA SPDT Integral
Specifications
Specifications
Pressure Range |
10 psi |
Contact Type |
SPDT |
Ambient Temperature |
-40-140 °F |
Process Connection |
1/8 NPT Female |
Electrical Connection |
Screw Terminals |
Gauge Proof Pressure |
500 psig |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2015
Dwyer Instruments Panel Meters & Gauges, 2000 Series
Product Description
Magnehelic Gage Range 0-15In WC
Specifications
Specifications
Range |
0-15 " H2O |
Case Size |
4.75 " |
Case Material |
Aluminum |
Case Style |
Round |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
626-06-GH-P1-E1-S1
Product Description
Pressure Transmitter
Specifications
Specifications
Accuracy |
0.25 % |
Pressure Range |
0-5 psi |
Output |
4-20 mA |
Process Connection |
1/4 " NPT Male |
Supply Voltage |
10-30 VDC |
Electrical Connection |
Cable |
NEMA Rating |
NEMA 4 |
IP Rating |
IP65 |
Temperature Range |
0-200 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
626-09-GH-P1-E1-S1
MFG Item Number
626-09-GH-P1-E1-S1
Product Description
Pressure Transmitter Range 0-50 PSI
Specifications
Specifications
Accuracy |
0.25 % |
Pressure Range |
0-50 psi |
Output |
4-20 mA |
Process Connection |
1/4 " NPT Male |
Supply Voltage |
10-30 VDC |
Electrical Connection |
Cable |
NEMA Rating |
NEMA 4 |
IP Rating |
IP65 |
Temperature Range |
0-200 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
628-13-GH-P1-E4-S1
MFG Item Number
628-13-GH-P1-E4-S1
Product Description
Pressure Transmitter Range 0-300
Specifications
Specifications
Accuracy |
1 % |
Pressure Range |
0-300 psi |
Output |
4-20 mA |
Process Connection |
1/4 " NPT Male |
Supply Voltage |
10-30 VDC |
Electrical Connection |
M12 Connector |
NEMA Rating |
NEMA 4 |
IP Rating |
IP65 |
Temperature Range |
0-200 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
628-13-GH-P1-E4-S6
MFG Item Number
628-13-GH-P1-E4-S6
Product Description
Pressure Transmitter 0-300 PSI
Specifications
Specifications
Accuracy |
1 % |
Pressure Range |
0-300 psi |
Process Connection |
1/4 " NPT Male |
Supply Voltage |
10-30 VDC |
Electrical Connection |
M12 Connector |
NEMA Rating |
NEMA 4 |
IP Rating |
IP65 |
Temperature Range |
0-200 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
629HLP-30-P2-S5
MFG Item Number
629HLP-30-P2-S5
Product Description
Diff Pr Transmitter 0-30 PSI 1/4In
Specifications
Specifications
Accuracy |
1 % |
Pressure Range |
0-30 psi |
Output |
0-10 VDC |
Process Connection |
1/4 NPT Female |
IP Rating |
IP65 |
Temperature Range |
14-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
616D-4
Dwyer Instruments Sensors, 616D Series
Product Description
Differential Pressure Transmitter
Specifications
Specifications
Accuracy |
0.25 % |
Pressure Range |
0-20 " WC |
Output |
4-20 mA |
Process Connection |
1/8 NPT Female |
Electrical Connection |
Terminal Block |
Temperature Range |
14-185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IS626-10-GH-P1-E1-S1
MFG Item Number
IS626-10-GH-P1-E1-S1
Product Description
Intrinsically Safe Pressure
Specifications
Specifications
Accuracy |
0.25 % |
Output |
4-20 mA |
Process Connection |
1/4 NPT Male |
Supply Voltage |
10-28 VDC |
Electrical Connection |
Cable |
NEMA Rating |
NEMA 4X |
IP Rating |
IP66 |
Temperature Range |
0-176 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MARKII25
Dwyer Instruments Sensors, MARK II Series
MFG Item Number
MARK II 25
Product Description
Mark II-25 Molded Manometer Range
Specifications
Specifications
Accuracy |
3 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved