Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

5 Items

Set Ascending Direction
  1. 2210240440
    2210240440
    Dynapar Encoders, 22 QUBE Series
    Item Number
    2210240440
    MFG Item Number
    2210240440
    Series
    22 QUBE
    Product Description
    Encoder, 3/8 DBL 5-26V LNDVR 6 PIN
    Specifications
    Specifications
    Resolution (PPR) 1,024
    Incremental Channels Dual with Complimentary
    Mounting Style Shafted
    Indexed (Marker) No
    Shaft/Bore Size 3/8 "
    Shaft Seal No
    Shaft Type Double Ended
    Bolt Circle 2 "
    Input Voltage 5-26 VDC
    Output Type Differential
    Output Voltage 5-26 VDC
    Electrical Output Type Line Driver
    Termination MS Connector
    Mating Connector Not Included
    LED Output Indicator No
    Explosion Proof No
    Signal Direction Bidirectional
    Commutating No
    Duty Classification Industrial
    Sensing Optical
    Bearings Yes
    Operating Temperature 0-70 °C
    NEMA Rating NEMA 12
    IP Rating IP54
    Increase
    Decrease
    Availability
  2. HA62500010000
    HA62500010000
    Dynapar Encoders, HA25 Series
    Item Number
    HA62500010000
    MFG Item Number
    HA62500010000
    Series
    HA25
    Product Description
    Encoder, 3/8 SHT, FLG MT, 5-26VDC, END
    Specifications
    Specifications
    Resolution (PPR) 1
    Incremental Channels Dual
    Mounting Style Shafted
    Indexed (Marker) No
    Shaft/Bore Size 3/8 "
    Shaft Seal Yes
    Shaft Type Single Ended
    Input Voltage 5-26 VDC
    Output Type Single Ended
    Output Voltage 5-26 VDC
    Electrical Output Type Open Collector
    Termination End Mount Connector
    Mating Connector Not Included
    LED Output Indicator No
    Explosion Proof No
    Signal Direction Bidirectional
    Commutating No
    Duty Classification Industrial
    Sensing Optical
    Bearings Yes
    Operating Temperature 0-70 °C
    NEMA Rating NEMA 4
    IP Rating IP66
    Increase
    Decrease
    Availability
  3. H5800101111B0
    H5800101111B0
    Dynapar Encoders, H58 Series
    Item Number
    H5800101111B0
    MFG Item Number
    H5800101111B0
    Series
    H58
    Product Description
    Encoder, 10ppr, 10mm Shaft W/Seal
    Specifications
    Specifications
    Resolution (PPR) 10
    Mounting Style Shafted
    Indexed (Marker) Yes
    Shaft/Bore Size 10 mm
    Shaft Seal Yes
    Shaft Type Single Ended
    Input Voltage 5-26 VDC
    Output Type Differential
    Output Voltage 5-26 VDC
    Electrical Output Type Line Driver
    Mating Connector Not Included
    LED Output Indicator No
    Explosion Proof No
    Signal Direction Bidirectional
    Commutating No
    Duty Classification Industrial
    Sensing Optical
    Bearings Yes
    Operating Temperature 0-70 °C
    NEMA Rating NEMA 12
    IP Rating IP54
    Increase
    Decrease
    Availability
  4. AI2512123392L
    AI2512123392L
    Dynapar Encoders, AI25 DEVICENET Series
    Item Number
    AI2512123392L
    MFG Item Number
    AI2512123392L
    Series
    AI25 DEVICENET
    Product Description
    ENCODER
    Specifications
    Specifications
    Input Power 10-30 VDC
    Shaft/Bore Size 3/8 "
    Shaft Seal No
    Mounting Hubshaft with Tether
    Explosion Proof No
    Mounting Style Hubshaft
    Operating Temperature -40-85 °C
    IP Rating IP64
    Sensing Optical
    Increase
    Decrease
    Availability
  5. AI2500120A12K
    AI2500120A12K
    Dynapar Miscellaneous
    Item Number
    AI2500120A12K
    MFG Item Number
    AI2500120A12K
    Product Description
    AI25 PARALLEL ABSOLUTE ENCODER
    Increase
    Decrease
    Availability
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved