The store will not work correctly when cookies are disabled.
-
MFG Item Number
2210240440
Product Description
Encoder, 3/8 DBL 5-26V LNDVR 6 PIN
Specifications
Specifications
Resolution (PPR) |
1,024 |
Incremental Channels |
Dual with Complimentary |
Mounting Style |
Shafted |
Indexed (Marker) |
No |
Shaft/Bore Size |
3/8 " |
Shaft Seal |
No |
Shaft Type |
Double Ended |
Bolt Circle |
2 " |
Input Voltage |
5-26 VDC |
Output Type |
Differential |
Output Voltage |
5-26 VDC |
Electrical Output Type |
Line Driver |
Termination |
MS Connector |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Industrial |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
NEMA Rating |
NEMA 12 |
IP Rating |
IP54 |
-
Item Number
HA62500010000
MFG Item Number
HA62500010000
Product Description
Encoder, 3/8 SHT, FLG MT, 5-26VDC, END
Specifications
Specifications
Resolution (PPR) |
1 |
Incremental Channels |
Dual |
Mounting Style |
Shafted |
Indexed (Marker) |
No |
Shaft/Bore Size |
3/8 " |
Shaft Seal |
Yes |
Shaft Type |
Single Ended |
Input Voltage |
5-26 VDC |
Output Type |
Single Ended |
Output Voltage |
5-26 VDC |
Electrical Output Type |
Open Collector |
Termination |
End Mount Connector |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Industrial |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
NEMA Rating |
NEMA 4 |
IP Rating |
IP66 |
-
Item Number
H5800101111B0
MFG Item Number
H5800101111B0
Product Description
Encoder, 10ppr, 10mm Shaft W/Seal
Specifications
Specifications
Resolution (PPR) |
10 |
Mounting Style |
Shafted |
Indexed (Marker) |
Yes |
Shaft/Bore Size |
10 mm |
Shaft Seal |
Yes |
Shaft Type |
Single Ended |
Input Voltage |
5-26 VDC |
Output Type |
Differential |
Output Voltage |
5-26 VDC |
Electrical Output Type |
Line Driver |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Industrial |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
NEMA Rating |
NEMA 12 |
IP Rating |
IP54 |
-
Item Number
AI2512123392L
MFG Item Number
AI2512123392L
Product Description
ENCODER
Specifications
Specifications
Input Power |
10-30 VDC |
Shaft/Bore Size |
3/8 " |
Shaft Seal |
No |
Mounting |
Hubshaft with Tether |
Explosion Proof |
No |
Mounting Style |
Hubshaft |
Operating Temperature |
-40-85 °C |
IP Rating |
IP64 |
Sensing |
Optical |
-
Item Number
AI2500120A12K
MFG Item Number
AI2500120A12K
Product Description
AI25 PARALLEL ABSOLUTE ENCODER
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved