The store will not work correctly when cookies are disabled.
-
Product Description
LIMIT SWITCH, SN03R12-502-M
-
Product Description
ZSB090262
-
Product Description
Insertion Funnel, STP
-
090250
Euchner Safety Switches, GP Series
Product Description
SAFETY SWITCH, GP1-538A-M
Specifications
Specifications
Thermal Current Rating |
4 A |
Extraction Force |
20 N |
Auxiliary Release |
No |
Connection Type |
Screw Terminals |
Adjustable Actuator Head |
Yes |
IP Rating |
IP67 |
-
Product Description
LIMIT SWITCH, N1AK502-M
-
084157
Euchner Safety Switches, TP Series
Product Description
SAFETY SWITCH TP3-2131B024MC1761
Specifications
Specifications
Thermal Current Rating |
4 A |
Contact Load |
8 W |
Extraction Force |
20 N |
Auxiliary Release |
Yes |
Connection Type |
Screw Terminals |
Adjustable Actuator Head |
Yes |
IP Rating |
IP67 |
-
094470
Euchner Safety Switches, NM-VZA Series
Product Description
SAFETY SWITCH, NM02VZA-MC2069
Specifications
Specifications
Thermal Current Rating |
4 A |
Extraction Force |
10 N |
Auxiliary Release |
No |
Connection Type |
Screw Terminals |
Adjustable Actuator Head |
Yes |
IP Rating |
IP67 |
-
Product Description
ENABLING SWITCH, ZSA2A4G10A
-
Product Description
CONNECTOR, RC18EF-C1825/6M
-
Product Description
LIMIT SWITCH, SN02R12-502-M
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved