The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Federal Signal
-
Product Description
STROBE TUBE
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FB2PST-120B
Federal Signal Visual Signaling Devices, FB2PST Series
MFG Item Number
FB2PST-120B
Product Description
STROBE, 120VAC, BLUE
Specifications
Specifications
Mode of Operation |
Strobe |
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Color |
Blue |
Lamp Type |
Strobe |
Flash Rate/Minute |
90 |
Mounting |
Conduit |
Hazardous Location Rated |
No |
Explosion Proof |
No |
Marine Listed |
No |
Candlepower |
1,000,000 |
Estimated Lamp Life |
10,000 Hrs |
Operating Current |
0.25 A |
Operating Temperature |
-31-150 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LP3PL-120G
Federal Signal Visual Signaling Devices, StreamLine LP3L Series
MFG Item Number
LP3PL-120G
Product Description
LED LIGHT, PIPE MOUNT, 120VAC, GREEN
Specifications
Specifications
Mode of Operation |
Continuous |
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Color |
Green |
Lamp Type |
LED |
Mounting |
Conduit |
Hazardous Location Rated |
No |
Explosion Proof |
No |
Marine Listed |
No |
Estimated Lamp Life |
100,000 Hrs |
Operating Current |
0.13 A |
Operating Temperature |
-31-150 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
K8593035A
Product Description
VOICE COIL, SERIES C
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SLMBP-012-024GY
MFG Item Number
SLMBP-012-024GY
Product Description
Pipe Mount Base, 12-24VAC/DC, Gray,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SLM500R
Federal Signal Visual Signaling Devices, SLM Series
Product Description
Audible/Visual Indicator, Red,
Specifications
Specifications
Color |
Red |
Lamp Type |
LED |
Flash Rate/Minute |
85 |
IP Rating |
IP65 |
Hazardous Location Rated |
No |
Explosion Proof |
No |
Marine Listed |
No |
Estimated Lamp Life |
50,000 Hrs |
NEMA Rating |
NEMA 3R |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
K8107178A
Product Description
FLASH TUBE, 400V, 30W, 10, 000 HOUR
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FB2PST-120C
Federal Signal Visual Signaling Devices, FB2PST Series
MFG Item Number
FB2PST-120C
Product Description
STROBE, 120VAC, CLEAR
Specifications
Specifications
Mode of Operation |
Strobe |
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Color |
Clear |
Lamp Type |
Strobe |
Flash Rate/Minute |
90 |
Mounting |
Conduit |
Hazardous Location Rated |
No |
Explosion Proof |
No |
Marine Listed |
No |
Candlepower |
1,000,000 |
Estimated Lamp Life |
10,000 Hrs |
Operating Current |
0.25 A |
Operating Temperature |
-31-150 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
K8436107E-02
Product Description
120V Control Board
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
K8107159A
Product Description
STROBE TUBE
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved