The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Flir Displays
-
DM93
Flir Displays Multimeters
Product Description
FLIR High Accuracy DMM with VFD mode
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MR40
Flir Displays Miscellaneous
Product Description
FLIR Moisture Meter Pen
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VT8-600
Flir Displays Miscellaneous
Product Description
Voltage, Continuity & Current Tester
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TG165-X
Flir Displays Thermal Imaging Cameras, TG165-X Series
Product Description
Imaging, IR Thermometer, 24:1 Center
Specifications
Specifications
Temperature Range |
-13-572 °F |
Optical Resolution |
2 Megapixels |
Video Recording |
No |
Focus |
Focus-Free |
Screen Size |
2.4 " |
Communication |
USB |
Voice Annotation |
No |
Laser Pointer |
Yes |
Built-In Lamp |
Yes |
IP Rating |
IP54 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FLIRE8XT
Flir Displays Thermal Imaging Cameras, EX Series Series
Product Description
FLIR E8XT IR Camera w/MSX and Wifi,
Specifications
Specifications
Temperature Range |
-4-1,022 °F |
Thermal Accuracy |
2 % |
Video Recording |
No |
Focus |
Focus-Free |
Screen Size |
3 " |
Storage Media |
Flash Memory |
Voice Annotation |
No |
Laser Pointer |
No |
Built-In Lamp |
No |
IP Rating |
IP54 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TG165
Flir Displays Thermal Imaging Cameras
Product Description
Imaging, IR Thermometer, 9Hz,
Availability
Obsolete Item No Longer Available
-
DM284
Flir Displays Multimeters, DM284 Series
Product Description
Multimeter, with Thermal Imaging
Specifications
Specifications
Max Voltage (AC) |
1,000 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
1,000 VDC |
True RMS |
Yes |
Max Current (AC) |
10 A |
Max Current (DC) |
10 A |
Max Resistance |
50 MOhm |
Frequency |
99.99 kHz |
Thermal Imager |
Yes |
Accuracy % (VDC) |
1 % |
NIST Certified |
No |
Accuracy % (VAC) |
1 % |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
No |
Availability
Obsolete Item No Longer Available
-
DM92
Flir Displays Multimeters, DM92-93 Series
Product Description
FLIR Industrial Digital Multimeter
Specifications
Specifications
Max Voltage (AC) |
1,000 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
1,000 VDC |
True RMS |
Yes |
Max Current (AC) |
10 A |
Max Current (DC) |
10 A |
Max Resistance |
40 MOhm |
Frequency |
100 kHz |
Thermal Imager |
No |
Capacitance |
40 µF |
Accuracy % (VDC) |
0.05 % |
NIST Certified |
No |
Accuracy % (VAC) |
0.05 % |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
Yes |
Number of Displayed Digits |
5 |
Availability
Obsolete Item No Longer Available
-
DM92-NIST
Flir Displays Multimeters, DM92-93 Series
MFG Item Number
DM92-NIST
Product Description
FLIR IndustrialaDigital Multimeter
Specifications
Specifications
Max Voltage (AC) |
1,000 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
1,000 VDC |
True RMS |
Yes |
Max Current (AC) |
10 A |
Max Current (DC) |
10 A |
Max Resistance |
40 MOhm |
Frequency |
100 kHz |
Thermal Imager |
No |
Capacitance |
40 µF |
Accuracy % (VDC) |
0.05 % |
NIST Certified |
Yes |
Accuracy % (VAC) |
0.05 % |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
Yes |
Number of Displayed Digits |
5 |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
FLIRT865-14
Product Description
Flir T865 w/ 14 Degree Lens, Flir
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved