The store will not work correctly when cookies are disabled.
-
Product Description
FUSE, 5A, 300V, 8/13mm x 50mm Bottle
Specifications
Specifications
Voltage (AC) |
600 VAC |
Current Rating |
5 A |
Voltage (DC) |
600 VDC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
50 mm |
Diameter (mm) |
13 mm |
Body Length (mm) |
50 mm |
Diameter 2 (mm) |
8 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 30A, 250VAC, SEMI, FOOTED
Specifications
Specifications
I2t Clearing Amps |
350 A |
Voltage (AC) |
250 VAC |
Current Rating |
30 A |
Voltage (DC) |
400 VDC |
Interrupt Rating |
100 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
56 mm |
Body Length (mm) |
56 mm |
Mounting Centers (mm) |
42 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 3A, 600V
Specifications
Specifications
Voltage (AC) |
600 VAC |
Current Rating |
3 A |
Voltage (DC) |
600 VDC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
50 mm |
Diameter (mm) |
13 mm |
Body Length (mm) |
50 mm |
Diameter 2 (mm) |
8 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 200A, 600VAC, SEMI, FOOTED
Specifications
Specifications
I2t Clearing Amps |
30,000 A |
Voltage (AC) |
600 VAC |
Current Rating |
200 A |
Voltage (DC) |
680 VDC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
107 mm |
Diameter (mm) |
30 mm |
Body Length (mm) |
107 mm |
Mounting Centers (mm) |
82 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 15A, 600V
Specifications
Specifications
Voltage (AC) |
600 VAC |
Current Rating |
15 A |
Voltage (DC) |
600 VDC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
50 mm |
Diameter (mm) |
13 mm |
Body Length (mm) |
50 mm |
Diameter 2 (mm) |
10 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 30A, 600V
Specifications
Specifications
Voltage (AC) |
600 VAC |
Current Rating |
30 A |
Voltage (DC) |
600 VDC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
50 mm |
Diameter (mm) |
13 mm |
Body Length (mm) |
50 mm |
Diameter 2 (mm) |
14 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 100A, 250VAC SUPER FAST
Specifications
Specifications
I2t Clearing Amps |
4,000 A |
Voltage (AC) |
250 VAC |
Current Rating |
100 A |
Interrupt Rating |
100 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
80 mm |
Body Length (mm) |
80 mm |
Mounting Centers (mm) |
58 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 125A, 250VAC SUPER FAST
Specifications
Specifications
I2t Clearing Amps |
6,500 A |
Voltage (AC) |
250 VAC |
Current Rating |
125 A |
Interrupt Rating |
100 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
80 mm |
Body Length (mm) |
80 mm |
Mounting Centers (mm) |
58 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Specifications
Specifications
I2t Clearing Amps |
17,000 A |
Voltage (AC) |
250 VAC |
Current Rating |
200 A |
Interrupt Rating |
100 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
85 mm |
Body Length (mm) |
85 mm |
Mounting Centers (mm) |
60 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Specifications
Specifications
I2t Clearing Amps |
2,300 A |
Voltage (AC) |
250 VAC |
Current Rating |
75 A |
Interrupt Rating |
100 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
80 mm |
Body Length (mm) |
80 mm |
Mounting Centers (mm) |
58 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Circuit Protection
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved