The store will not work correctly when cookies are disabled.
-
MFG Item Number
FRN015G1S-2U
Product Description
Drive, AC, 10HP, 240V, 37A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
10 hp |
HP (Variable Torque Rating) |
15 hp |
Amps (Constant Torque Rating) |
37 A |
Amps (Variable Torque Rating) |
46.2 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
120 Hz |
Depth |
7.68 " |
Width |
8.66 " |
Height |
10.24 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 5A, 300V, 8/13mm x 50mm Bottle
Specifications
Specifications
Voltage (AC) |
600 VAC |
Current Rating |
5 A |
Voltage (DC) |
600 VDC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
50 mm |
Diameter (mm) |
13 mm |
Body Length (mm) |
50 mm |
Diameter 2 (mm) |
8 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
V-SFT-5-FUIC
Product Description
Screen Configuration Software,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FRN020G1S-4U
Product Description
Drive, AC, 15HP, 480V, 24.5A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
15 hp |
HP (Variable Torque Rating) |
20 hp |
Amps (Constant Torque Rating) |
24.5 A |
Amps (Variable Torque Rating) |
30.5 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
120 Hz |
Depth |
7.68 " |
Width |
8.66 " |
Height |
10.24 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FRN0011C2S-4U
MFG Item Number
FRN0011C2S-4U
Product Description
Drive, AC, 5HP, 480V, 10.5A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
5 hp |
Amps (Constant Torque Rating) |
10.5 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Depth |
5.47 " |
Width |
5.51 " |
Height |
7.09 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FRN0004C2S-4U
MFG Item Number
FRN0004C2S-4U
Product Description
Drive, AC, 1HP, 480V, 3.1A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
3.1 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Depth |
5.47 " |
Width |
4.33 " |
Height |
5.12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RMA-C1-0.75
Product Description
DIN Rail Mounting Base, For 0.125 to
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FRN0004C2S-2U
MFG Item Number
FRN0004C2S-2U
Product Description
Drive, AC, 0.5HP, 240V, 3.5A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
0.5 hp |
Amps (Constant Torque Rating) |
3.5 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
3.74 " |
Width |
2.76 " |
Height |
7.95 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FRN0012E2S-2GB
MFG Item Number
FRN0012E2S-2GB
Product Description
Drive, AC, 3.0HP, 240V, 11.0A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
3 hp |
HP (Variable Torque Rating) |
4 hp |
Amps (Constant Torque Rating) |
11 A |
Amps (Variable Torque Rating) |
12 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
500 Hz |
Depth |
5.63 " |
Width |
4.33 " |
Height |
5.51 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FRN0005C2S-4U
MFG Item Number
FRN0005C2S-4U
Product Description
Drive, AC, 2HP, 480V, 4.3A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
4.3 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Depth |
5.47 " |
Width |
4.33 " |
Height |
5.12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
HP (Variable Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved