The store will not work correctly when cookies are disabled.
-
F004411
Gefran Linear Transducers, PZ34 Series
Product Description
Linear Potentiometer PZ-34-A-200
Specifications
Specifications
Stroke Length |
7.9 " |
Output Type |
Potentiometer 8 kOhm |
IP Rating |
IP60 |
Transducer Style |
Potentiometer |
Mounting |
Ball Joint |
-
F036416
Gefran Linear Transducers, PC Series
Product Description
Linear Potentiometer
Specifications
Specifications
Stroke Length |
29.5 " |
Output Type |
Potentiometer 10 kOhm |
IP Rating |
IP65 |
Transducer Style |
Potentiometer |
Mounting |
Ball Joint |
-
51065
Gefran Miscellaneous
Product Description
CALOTTA PROTEZIONE IP54 96X96
-
Item Number
1250-R-R00-00000-1-G
Product Description
1250-R-R00-00000-1-G Temperature
Specifications
Specifications
Output Type |
Relay |
Number of Outputs |
2 |
Case Size |
1/8 DIN |
-
Item Number
PY-2-F-010-S01M
MFG Item Number
PY-2-F-010-S01M
Product Description
0000X000X00 Rectilinear Displacement
-
F003846
Gefran Linear Transducers, PC Series
Product Description
Linear Potentiometer PC-M-0100
Specifications
Specifications
Stroke Length |
3.9 " |
Output Type |
Potentiometer 5 kOhm |
IP Rating |
IP65 |
Transducer Style |
Potentiometer |
Mounting |
Ball Joint |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved