The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Globe Motors
-
Item Number
A36B10A15T3000
MFG Item Number
A36B10A15T3000
Product Description
FAN, 92mm SQ X 25mm, 115VAC, 36CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
92 mm |
Nominal Width |
92 mm |
Nominal Depth |
25 mm |
Air Flow |
35 CFM |
Current Rating |
0.13 A |
Power Consumption |
9 W |
Fan Speed |
3,100 RPM |
Noise Level |
38 dB |
Connection Type |
0.120 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A36B10A23T2000
Product Description
FAN, 92mm SQ X 25mm, 230VAC, 30CFM
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
92 mm |
Nominal Width |
92 mm |
Nominal Depth |
25 mm |
Air Flow |
28 CFM |
Current Rating |
0.05 A |
Power Consumption |
6 W |
Fan Speed |
2,500 RPM |
Noise Level |
35 dB |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A36B10A23T3000
MFG Item Number
A36B10A23T3000
Product Description
FAN, 92mm SQ X 25mm, 230VAC, 36CFM
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
92 mm |
Nominal Width |
92 mm |
Nominal Depth |
25 mm |
Air Flow |
35 CFM |
Current Rating |
0.07 A |
Power Consumption |
10 W |
Fan Speed |
3,100 RPM |
Noise Level |
39 dB |
Connection Type |
0.120 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A47B10A23T3000
MFG Item Number
A47B10A23T3000
Product Description
FAN, 119mm SQ X 25mm, 230VAC, 74CFM
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
119 mm |
Nominal Width |
119 mm |
Nominal Depth |
25 mm |
Air Flow |
71 CFM |
Current Rating |
0.09 A |
Power Consumption |
11 W |
Fan Speed |
2,700 RPM |
Noise Level |
38 dB |
Connection Type |
0.120 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A47B15A15T2100
MFG Item Number
A47B15A15T2000
Product Description
FAN, 119mm SQ X 38mm, 115VAC, 95CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
119 mm |
Nominal Width |
119 mm |
Nominal Depth |
38 mm |
Air Flow |
88 CFM |
Current Rating |
0.14 A |
Power Consumption |
10 W |
Fan Speed |
2,600 RPM |
Noise Level |
37 dB |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A59B15A15T1000
MFG Item Number
A59B15A15T1000
Product Description
FAN, 172X150X38mm, 115VAC, 105CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
150 mm |
Nominal Width |
172 mm |
Nominal Depth |
38 mm |
Air Flow |
102 CFM |
Current Rating |
0.19 A |
Power Consumption |
18 W |
Fan Speed |
1,650 RPM |
Noise Level |
38 dB |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A59B15A15T2000
MFG Item Number
A59B15A15T2000
Product Description
FAN, 172X150X38mm, 115VAC, 170CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
150 mm |
Nominal Width |
172 mm |
Nominal Depth |
38 mm |
Air Flow |
166 CFM |
Current Rating |
0.21 A |
Power Consumption |
22 W |
Fan Speed |
2,600 RPM |
Noise Level |
50 dB |
Connection Type |
0.120 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A59B15A23T1000
MFG Item Number
A59B15A23T1000
Product Description
FAN, 172X150X38mm, 230VAC, 105CFM
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
150 mm |
Nominal Width |
172 mm |
Nominal Depth |
38 mm |
Air Flow |
102 CFM |
Current Rating |
0.11 A |
Power Consumption |
18 W |
Fan Speed |
1,650 RPM |
Noise Level |
38 dB |
Connection Type |
0.120 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
A59B15A23T2000
MFG Item Number
A59B15A23T2000
Product Description
FAN, 172X150X38mm, 230VAC, 170CFM
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
150 mm |
Nominal Width |
172 mm |
Nominal Depth |
38 mm |
Air Flow |
166 CFM |
Current Rating |
0.14 A |
Power Consumption |
26 W |
Fan Speed |
2,600 RPM |
Noise Level |
50 dB |
Connection Type |
0.120 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
D31B10A04W3100
MFG Item Number
D31B10A04W3100
Product Description
Fan, 80mmSQx25mm, DP, 12VDC, 32CFM,
Specifications
Specifications
Operating Voltage |
12 VDC |
Nominal Voltage |
12 VDC |
Nominal Height |
80 mm |
Nominal Width |
80 mm |
Nominal Depth |
25 mm |
Air Flow |
32 CFM |
Current Rating |
0.17 A |
Power Consumption |
2 W |
Fan Speed |
2,700 RPM |
Noise Level |
28 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
14-158 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved