The store will not work correctly when cookies are disabled.
-
MFG Item Number
GR-BMQ815-5-L-56
Product Description
Right Angle Worm Gearbox, 5:1 Ratio,
Specifications
Specifications
Input Type |
C-Face Quilled |
Center Distance |
1.54 " |
Max OverHung Load (OHL) |
860 |
Output Shaft Diameter |
0.75 " |
Input Bore Size |
0.625 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GR-BMQ815-80-L-56
Product Description
Right Angle Worm Gearbox, 80:1
Specifications
Specifications
Input Type |
C-Face Quilled |
Center Distance |
1.54 " |
Max OverHung Load (OHL) |
860 |
Output Shaft Diameter |
0.75 " |
Input Bore Size |
0.625 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GR-BMQ815-100-L-56
Product Description
Right Angle Worm Gearbox, 100:1
Specifications
Specifications
Input Type |
C-Face Quilled |
Center Distance |
1.54 " |
Max OverHung Load (OHL) |
860 |
Output Shaft Diameter |
0.75 " |
Input Bore Size |
0.625 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GR-BMQ815-50-D-56
Product Description
Right Angle Worm Gearbox, 50:1
Specifications
Specifications
Input Type |
C-Face Quilled |
Center Distance |
1.54 " |
Max OverHung Load (OHL) |
860 |
Output Shaft Diameter |
0.75 " |
Input Bore Size |
0.625 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GR-B818-100-D
Product Description
Right Angle Worm Gearbox, 100:1
Specifications
Specifications
Input Type |
Solid Shaft |
Center Distance |
1.75 " |
Max OverHung Load (OHL) |
1,200 |
Output Shaft Diameter |
0.875 " |
Input Bore Size |
0.625 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GR-BMQ818-15-L-56
Product Description
Right Angle Worm Gearbox, 15:1
Specifications
Specifications
Input Type |
C-Face Quilled |
Center Distance |
1.75 " |
Max OverHung Load (OHL) |
1,200 |
Output Shaft Diameter |
0.875 " |
Input Bore Size |
0.625 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GR-BMQ818-10-D-56
Product Description
Right Angle Worm Gearbox, 10:1
Specifications
Specifications
Input Type |
C-Face Quilled |
Center Distance |
1.75 " |
Max OverHung Load (OHL) |
1,200 |
Output Shaft Diameter |
0.875 " |
Input Bore Size |
0.625 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GR-BMQ818-5-R-140
Product Description
Right Angle Worm Gearbox, 5:1 Ratio,
Specifications
Specifications
Input Type |
C-Face Quilled |
Center Distance |
1.75 " |
Max OverHung Load (OHL) |
1,200 |
Output Shaft Diameter |
0.875 " |
Input Bore Size |
0.875 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GR-HMQ818-5-H1-56-12
Product Description
Right Angle Worm Gearbox, 5:1 Ratio,
Specifications
Specifications
Input Type |
C-Face Quilled |
Center Distance |
1.75 " |
Max OverHung Load (OHL) |
1,000 |
Input Bore Size |
0.625 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GR-HMQ818-20-H1-56-16
Product Description
Right Angle Worm Gearbox, 20:1
Specifications
Specifications
Input Type |
C-Face Quilled |
Center Distance |
1.75 " |
Max OverHung Load (OHL) |
1,175 |
Input Bore Size |
0.625 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved