The store will not work correctly when cookies are disabled.
-
MFG Item Number
GR-WHMQ824-40-H1-56-20
Product Description
Right Angle Worm Gearbox, 40:1
Specifications
Specifications
Input Type |
C-Face Quilled |
Center Distance |
2.38 " |
Input Bore Size |
0.625 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GR-B818-60-L
Product Description
Right Angle Worm Gearbox, 60:1
Specifications
Specifications
Input Type |
Solid Shaft |
Center Distance |
1.75 " |
Max OverHung Load (OHL) |
1,200 |
Output Shaft Diameter |
0.875 " |
Input Bore Size |
0.625 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
WF20034501.16
MFG Item Number
WF20034501.16
Product Description
Right Angle Worm Gearbox, 60:1
Specifications
Specifications
Input Type |
C-Face Quilled |
Center Distance |
1.97 " |
Max OverHung Load (OHL) |
562 |
Input Bore Size |
0.625 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
NH-BMQ842-40-L-180
Product Description
Right Angle Worm Gearbox, 40:1
Specifications
Specifications
Input Type |
C-Face Quilled |
Center Distance |
4.25 " |
Max OverHung Load (OHL) |
3,715 |
Output Shaft Diameter |
1.75 " |
Input Bore Size |
1.125 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EL-BM818-50-D-56
Product Description
Right Angle Worm Gearbox, 50:1
Specifications
Specifications
Input Type |
C-Face Coupled |
Center Distance |
1.75 " |
Max OverHung Load (OHL) |
1,200 |
Output Shaft Diameter |
0.75 " |
Input Bore Size |
0.625 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EL-BMQ818-5-L-56
Product Description
Right Angle Worm Gearbox, 5:1 Ratio,
Specifications
Specifications
Input Type |
C-Face Quilled |
Center Distance |
1.75 " |
Max OverHung Load (OHL) |
920 |
Output Shaft Diameter |
0.75 " |
Input Bore Size |
0.625 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EL-BMQ821-10-L-140
Product Description
Right Angle Worm Gearbox, 10:1
Specifications
Specifications
Input Type |
C-Face Quilled |
Center Distance |
2.06 " |
Max OverHung Load (OHL) |
1,065 |
Output Shaft Diameter |
1 " |
Input Bore Size |
0.875 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EL-HMQ821-25-H1-56-16
Product Description
Right Angle Worm Gearbox, 25:1
Specifications
Specifications
Input Type |
C-Face Quilled |
Center Distance |
2.06 " |
Max OverHung Load (OHL) |
1,210 |
Input Bore Size |
0.625 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EL-HMQ821-30-H1-56-19
Product Description
Right Angle Worm Gearbox, 30:1
Specifications
Specifications
Input Type |
C-Face Quilled |
Center Distance |
2.06 " |
Max OverHung Load (OHL) |
1,255 |
Input Bore Size |
0.625 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EL8265070.24
Product Description
Right Angle Worm Gearbox, 20:1
Specifications
Specifications
Input Type |
C-Face Quilled |
Center Distance |
2.63 " |
Max OverHung Load (OHL) |
1,625 |
Input Bore Size |
0.625 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved