The store will not work correctly when cookies are disabled.
-
MFG Item Number
WJ200-022SF
Product Description
Drive, AC, 3HP, 240V, 1PH, 11A, CT
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
3 hp |
HP (Variable Torque Rating) |
4 hp |
Amps (Constant Torque Rating) |
11 A |
Amps (Variable Torque Rating) |
12 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
6.71 " |
Width |
4.25 " |
Height |
5.04 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
WJ200-075LF
Product Description
Drive, AC, 10HP, 230V, 3PH, 40A, CT
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
10 hp |
HP (Variable Torque Rating) |
15 hp |
Amps (Constant Torque Rating) |
33 A |
Amps (Variable Torque Rating) |
40 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
6.1 " |
Width |
5.51 " |
Height |
10.24 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
P1-00310-HFUF
MFG Item Number
P1-00310-HFUF
Product Description
Drive, 15 HP, 380-480 VAC, 3PH, 25A
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
15 hp |
Amps (Constant Torque Rating) |
25 A |
Amps (Variable Torque Rating) |
31 A |
Mounting |
Screw |
Input Range Voltage (AC) |
380-480 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
WJ200-040HF
Product Description
Drive, AC, 5HP, 480V, 8.6A, 3PH, CT
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
5 hp |
HP (Variable Torque Rating) |
7.5 hp |
Amps (Constant Torque Rating) |
9.2 A |
Amps (Variable Torque Rating) |
11.1 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Depth |
6.71 " |
Width |
5.51 " |
Height |
5.04 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
WJ200-075HF
Product Description
Drive, AC, 10HP, 480V, 3PH, 23A, CT
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
10 hp |
HP (Variable Torque Rating) |
15 hp |
Amps (Constant Torque Rating) |
18 A |
Amps (Variable Torque Rating) |
23 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Depth |
6.1 " |
Width |
5.51 " |
Height |
10.24 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
WJ200-015LF
Product Description
Drive, AC, 2HP, 240V, 3PH, 8A, CT
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
2 hp |
HP (Variable Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
8 A |
Amps (Variable Torque Rating) |
9.6 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
6.71 " |
Width |
4.25 " |
Height |
5.04 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
WJ200-037LF
Product Description
Drive, AC, 5HP, 240V, 3PH, 17.5A, CT
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
5 hp |
HP (Variable Torque Rating) |
7.5 hp |
Amps (Constant Torque Rating) |
17.5 A |
Amps (Variable Torque Rating) |
19.6 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
6.71 " |
Width |
5.51 " |
Height |
5.04 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
WJ200-055HF
Product Description
Drive, AC, 7.5HP, 480V, 3PH, 14.8A,
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
7.5 hp |
HP (Variable Torque Rating) |
10 hp |
Amps (Constant Torque Rating) |
14.8 A |
Amps (Variable Torque Rating) |
17.5 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Depth |
6.1 " |
Width |
5.51 " |
Height |
10.24 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
WJ200-055LF
Product Description
Drive, AC, 7.5HP, 240V, 3PH, 25A, CT
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
7.5 hp |
HP (Variable Torque Rating) |
10 hp |
Amps (Constant Torque Rating) |
25 A |
Amps (Variable Torque Rating) |
30 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Depth |
6.1 " |
Width |
5.51 " |
Height |
10.24 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
P1-00620-HFUF
MFG Item Number
P1-00620-HFUF
Product Description
Drive, 30 HP, 380-480 VAC, 3PH, 48A
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
30 hp |
Amps (Constant Torque Rating) |
48 A |
Amps (Variable Torque Rating) |
62 A |
Mounting |
Screw |
Input Range Voltage (AC) |
380-480 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Motors, Drives & Accessories
Shopping Options
HP (Constant Torque Rating)
HP (Variable Torque Rating)
Amps (Constant Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved