The store will not work correctly when cookies are disabled.
-
MFG Item Number
V5011N1099/U
Product Description
SINGLE SEATED 2-WAY VALVE
Specifications
Specifications
Flow Capacity |
46.8 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
20 psi |
Max Static Pressure |
240 psi |
Medium Temperature Range |
36-248 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
V5011N2089/U
Product Description
SINGLE SEATED 2-WAY VALVE
Specifications
Specifications
Flow Capacity |
29 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
20 psi |
Max Static Pressure |
240 psi |
Medium Temperature Range |
36-248 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
V5011N2097/U
Product Description
GLOBE VALVE
Specifications
Specifications
Flow Capacity |
46.8 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
20 psi |
Max Static Pressure |
240 psi |
Medium Temperature Range |
36-248 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
V5013B1029/U
Product Description
4in. MIX GLOBE VALVE ANSI125 FLG CV160
Specifications
Specifications
Flow Capacity |
160 Cv |
Connection Type |
Flanged |
Max Close-Off Pressure |
20 psi |
Max Static Pressure |
150 psi |
Medium Temperature Range |
40-250 °F |
-
MFG Item Number
V5013N1071/U
Product Description
GLOBE VALVE
Specifications
Specifications
Flow Capacity |
18.7 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
20 psi |
Max Static Pressure |
240 psi |
Medium Temperature Range |
36-248 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
V5013N1089/U
Product Description
3 WAY WATER/GLYCOL MIXING VALV
Specifications
Specifications
Flow Capacity |
29 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
20 psi |
Max Static Pressure |
240 psi |
Medium Temperature Range |
36-248 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VGF31EM40
Product Description
ANSI 125, 3-WAY, 4, MIX
Specifications
Specifications
Flow Capacity |
170 Cv |
Connection Type |
Flanged |
Max Close-Off Pressure |
34 psi |
Max Static Pressure |
175 psi |
Medium Temperature Range |
20-250 °F |
-
MFG Item Number
MP953D1107/U
Product Description
ACTUATOR PPK
Specifications
Specifications
Stroke |
3/4 " |
Humidity Range |
5-95% RH |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
50001774-001/U
MFG Item Number
50001774-001/U
Product Description
5 IN.STLSS STL IMMERSION
Specifications
Specifications
Application |
Wall |
Humidity Sensor |
No |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
50021579-001/U
MFG Item Number
50021579-001/U
Product Description
PT1000 STANDARD TEMP PROBE, FOR T775
Specifications
Specifications
Application |
Indoor |
Output |
1 kOhm PTC |
Temperature Range (F) |
-40-270 °F |
Function |
Temperature |
Override |
No |
Set Point |
No |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved