The store will not work correctly when cookies are disabled.
-
Product Description
PLUG, 15A 125V, 5-15P, B/W
Specifications
Specifications
Current Rating |
15 A |
Number of Poles |
2 |
Number of Wires |
3 |
Voltage |
125 VAC |
Phase |
1 |
Connection Type |
Plug |
Color |
Black, White |
Watertight |
No |
Corrosion Resistant |
No |
Illuminated |
No |
Weather Resistant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
NP26W
Hubbell Electrical Box Covers
Product Description
WALLPLATE, 1-G, 1) RECT, WH
Specifications
Specifications
Composition |
Non-Metallic |
Number of Gangs |
1 |
Cover Features |
Flat |
Color |
White |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
LKG PLUG, 15A 125V, L5-15P, B/W
Specifications
Specifications
Current Rating |
15 A |
Number of Poles |
2 |
Number of Wires |
3 |
Phase |
1 |
Connection Type |
Plug |
Watertight |
No |
Corrosion Resistant |
No |
Isolated Ground |
No |
Color |
Black, White |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
STR MALE, DCG, .62-.75in., 3/4in. W/MESH
Specifications
Specifications
Hub Size |
3/4 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.625 " |
Maximum Cable Diameter (in) |
0.75 " |
Minimum Cable Diameter (mm) |
15.88 mm |
Maximum Cable Diameter (mm) |
19.05 mm |
Cable Diameter (in) |
0.63-0.75 " |
Cable Diameter (mm) |
15.88-19.05 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Metallic |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LR100
Hubbell Miscellaneous
Product Description
PS, IEC, REPL, LOCK-RING, ALL, 100A
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
AUX CONTACT, BREAK AFTER BREAK
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PLUG, W/TIGHT, 3P 20A 480V, L16-20P,
Specifications
Specifications
Current Rating |
20 A |
Number of Poles |
3 |
Number of Wires |
4 |
Phase |
3 |
Connection Type |
Plug |
Watertight |
Yes |
Corrosion Resistant |
No |
Isolated Ground |
No |
Color |
Yellow |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CORD CONN, STR ML, .19-.25in., 1/2in.,
Specifications
Specifications
Hub Size |
1/2 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.19 " |
Maximum Cable Diameter (in) |
0.25 " |
Minimum Cable Diameter (mm) |
4.83 mm |
Maximum Cable Diameter (mm) |
6.35 mm |
Cable Diameter (in) |
0.19-0.25 " |
Cable Diameter (mm) |
4.83-6.35 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Metallic |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CTRL UNIT, 120-277V, 20A, 1 HD RLY,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
HBL2421
Hubbell Plugs & Receptacles
Product Description
LKG PLUG, 20A 3P 250V, L15-20P, B/W
Specifications
Specifications
Current Rating |
20 A |
Number of Poles |
3 |
Number of Wires |
4 |
Phase |
1 |
Connection Type |
Plug |
Watertight |
No |
Corrosion Resistant |
No |
Isolated Ground |
No |
Color |
Black, White |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved