The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Ice Qube Inc
-
Item Number
IQ2400VXS-126-GY
MFG Item Number
IQ2400VXS-126-GY
Product Description
AIR CONDITIONER, 120V, GY, N12,
Specifications
Specifications
BTU/H Capacity |
2,400 BTUs |
Ambient Temperature Range |
-40-131 °F |
Nominal Volts AC (60Hz) |
120 VAC |
Running Current (A) |
7.1 A |
EMI/RFI Suppressor |
No |
Filter Included |
Yes |
NEMA Rating |
NEMA 12 |
Height |
22.25 " |
Width |
10.03 " |
Depth |
6.34 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IQ4000VS-126-GY-N4
MFG Item Number
IQ4000VS-126-GY-N4
Product Description
AIR CONDITIONER, 120V, GY, N12/4,
Specifications
Specifications
BTU/H Capacity |
4,000 BTUs |
Ambient Temperature Range |
-40-131 °F |
Nominal Volts AC (60Hz) |
120 VAC |
Running Current (A) |
8.7 A |
EMI/RFI Suppressor |
No |
Filter Included |
Yes |
Height |
12.06 " |
Width |
13.15 " |
Depth |
6.31 " |
-
Item Number
IQ20000V-480-GY
MFG Item Number
IQ20000V-480-GY
Product Description
AIR CONDITIONER, 480V, GY, N12,
Specifications
Specifications
BTU/H Capacity |
20,000 BTUs |
Ambient Temperature Range |
-40-131 °F |
Nominal Volts AC (60Hz) |
480 VAC |
Running Current (A) |
6.8 A |
EMI/RFI Suppressor |
No |
Filter Included |
Yes |
NEMA Rating |
NEMA 12 |
Height |
17.31 " |
Width |
11.36 " |
Depth |
6.26 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IQ10000EV-480-GY-N4
MFG Item Number
IQ10000EV-480-GY-N4
Product Description
AIR CONDITIONER, 480V, GY, N12/4,
Specifications
Specifications
BTU/H Capacity |
10,000 BTUs |
Ambient Temperature Range |
-40-140 °F |
Nominal Volts AC (60Hz) |
480 VAC |
Running Current (A) |
5.06 A |
Refrigerant Type |
R134A |
EMI/RFI Suppressor |
No |
Filter Included |
Yes |
Height |
36 " |
Width |
17 " |
Depth |
10.39 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IQ8000EV-480-GY-N4
MFG Item Number
IQ8000EV-480-GY-N4
Product Description
AIR CONDITIONER, 480V, GY, N12/4,
Specifications
Specifications
BTU/H Capacity |
8,000 BTUs |
Ambient Temperature Range |
-40-140 °F |
Nominal Volts AC (60Hz) |
480 VAC |
Running Current (A) |
3.8 A |
Refrigerant Type |
R134A |
EMI/RFI Suppressor |
No |
Filter Included |
Yes |
Height |
20.12 " |
Width |
19.94 " |
Depth |
11.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IQ3000VS-236-316SST
MFG Item Number
IQ3000VS-236-316SST
Product Description
AIR CONDITIONER, 230V, 316SST, N4X,
Specifications
Specifications
BTU/H Capacity |
3,000 BTUs |
Ambient Temperature Range |
-40-131 °F |
Nominal Volts AC (60Hz) |
240 VAC |
Running Current (A) |
3.4 A |
EMI/RFI Suppressor |
No |
Filter Included |
Yes |
NEMA Rating |
NEMA 4X |
Height |
40.1 " |
Width |
19.25 " |
Depth |
20 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IQ4000VS-480-GY-N4
MFG Item Number
IQ4000VS-480-GY-N4
Product Description
AIR CONDITIONER, 480V, GY, N12/4,
Specifications
Specifications
BTU/H Capacity |
4,000 BTUs |
Ambient Temperature Range |
-40-131 °F |
Nominal Volts AC (60Hz) |
480 VAC |
Running Current (A) |
2.2 A |
EMI/RFI Suppressor |
No |
Filter Included |
Yes |
Height |
34.12 " |
Width |
11.3 " |
Depth |
20.06 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IQ12000EV-480-GY-N4
MFG Item Number
IQ12000EV-480-GY-N4
Product Description
AIR CONDITIONER, 480V, GY, N12/4,
Specifications
Specifications
BTU/H Capacity |
12,000 BTUs |
Ambient Temperature Range |
-40-140 °F |
Nominal Volts AC (60Hz) |
480 VAC |
Running Current (A) |
5.1 A |
Refrigerant Type |
R134A |
EMI/RFI Suppressor |
No |
Filter Included |
Yes |
Height |
38.58 " |
Width |
17 " |
Depth |
7.34 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IQ8000V16-126-GY-N4
MFG Item Number
IQ8000V16-126-GY-N4
Product Description
AIR CONDITIONER, 120V, GY, N12/4,
Specifications
Specifications
BTU/H Capacity |
8,000 BTUs |
Ambient Temperature Range |
-40-131 °F |
Nominal Volts AC (60Hz) |
120 VAC |
Running Current (A) |
15.5 A |
EMI/RFI Suppressor |
No |
Filter Included |
Yes |
Height |
12.06 " |
Width |
19.94 " |
Depth |
10.39 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IQ2000EV-126-GY-N4
MFG Item Number
IQ2000EV-126-GY-N4
Product Description
AIR CONDITIONER, 120V, GY, N12/4,
Specifications
Specifications
BTU/H Capacity |
2,000 BTUs |
Ambient Temperature Range |
-40-140 °F |
Nominal Volts AC (60Hz) |
120 VAC |
Running Current (A) |
5.4 A |
Refrigerant Type |
R134A |
EMI/RFI Suppressor |
No |
Filter Included |
Yes |
Height |
28.58 " |
Width |
11.36 " |
Depth |
10 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Ambient Temperature Range
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved