The store will not work correctly when cookies are disabled.
-
36915
Icotek Grounding, LFZ-SKL Series
Product Description
LFZ/SKL 3- 6
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
6 mm |
Minimum Conductor Size |
3 mm |
Compression Style |
Spring Clip |
For Use With |
Cable |
Built-In Strain Relief |
Yes |
Mounting |
Surface - M4 Hole |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
36925
Icotek Grounding, LFZ-SKL Series
Product Description
LFZ/SKL 8-11
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
11 mm |
Minimum Conductor Size |
8 mm |
Compression Style |
Spring Clip |
For Use With |
Cable |
Built-In Strain Relief |
Yes |
Mounting |
Surface - M4 Hole |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
36930
Icotek Grounding, LFZ-SKL Series
Product Description
LFZ/SKL 12-16
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
16 mm |
Minimum Conductor Size |
12 mm |
Compression Style |
Spring Clip |
For Use With |
Cable |
Built-In Strain Relief |
Yes |
Mounting |
Surface - M4 Hole |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
36935
Icotek Grounding, LFZ-SKL Series
Product Description
LFZ/SKL 17-22
Specifications
Specifications
Number of Conductors |
1 |
Maximum Conductor Size |
22 mm |
Minimum Conductor Size |
17 mm |
Compression Style |
Spring Clip |
For Use With |
Cable |
Built-In Strain Relief |
Yes |
Mounting |
Surface - M4 Hole |
Direct Burial |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
45702
Icotek Cable Entries, QVT Series
Product Description
Split Cable Gland, M25x1.5, QVT25,
Specifications
Specifications
Hub Size |
M25 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
Yes |
Minimum Cable Diameter (in) |
0.117 " |
Maximum Cable Diameter (in) |
0.585 " |
Minimum Cable Diameter (mm) |
2.97 mm |
Maximum Cable Diameter (mm) |
14.86 mm |
Cable Diameter (in) |
0.12-0.59 " |
Cable Diameter (mm) |
2.97-14.86 mm |
Grip Type |
Bushing Grip |
Composition |
Non-Metallic |
IP Rating |
IP54 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
45203
Icotek Cable Entries, KVT Series
Product Description
KVT 40 grey
Specifications
Specifications
Hub Size |
M40 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
NEMA Rating |
NEMA 12 |
Split Frame |
Yes |
Minimum Cable Diameter (in) |
0.078 " |
Maximum Cable Diameter (in) |
0.663 " |
Minimum Cable Diameter (mm) |
1.98 mm |
Maximum Cable Diameter (mm) |
16.84 mm |
Cable Diameter (in) |
0.08-0.66 " |
Cable Diameter (mm) |
1.98-16.84 mm |
Grip Type |
Bushing Grip |
Composition |
Non-Metallic |
IP Rating |
IP54 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
41206
Icotek Cable Entries, KT Small Series
Product Description
Grommet, Small, Gray, 6-7mm Range,
Specifications
Specifications
Nom. Grommet Dimensions |
20 x 20 mm |
Cables per Grommet |
1 |
Cable Size |
Round - 6-7 mm |
Split Grommet |
Yes |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
41207
Icotek Cable Entries, KT Small Series
Product Description
Grommet, Small, Gray, 7-8mm Range,
Specifications
Specifications
Nom. Grommet Dimensions |
20 x 20 mm |
Cables per Grommet |
1 |
Cable Size |
Round - 7-8 mm |
Split Grommet |
Yes |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
41216
Icotek Cable Entries, KT Large Series
Product Description
Grommet, Large, Gray, 16-17mm Range,
Specifications
Specifications
Nom. Grommet Dimensions |
40 x 40 mm |
Cables per Grommet |
1 |
Cable Size |
Round - 16-17 mm |
Split Grommet |
Yes |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
42570
Icotek Cable Entries, QT Series
Product Description
Grommet, (2)5mm Dia, Gray, QT 2/5
Specifications
Specifications
Nom. Grommet Dimensions |
20 x 20 mm |
Cables per Grommet |
2 |
Cable Size |
Round - 5 mm |
Split Grommet |
Yes |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved