The store will not work correctly when cookies are disabled.
-
MFG Item Number
SX5E-HU055B
Product Description
Ethernet Switch, 5-Port, Unmanaged,
Specifications
Specifications
Network Configuration |
Unmanaged |
Total Number of Ports |
5 |
Primary Port Style |
RJ-45 |
Primary Port Quantity |
5 |
Power Over Ethernet (PoE) |
No |
MAC Addresses |
2,048 |
IP Rating |
IP30 |
Enclosure Composition |
Metallic |
Operating Temperature |
-40-167 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
S51-PA-5-B01-NK
MFG Item Number
S51-PA-5-B01-NK
Product Description
952704020 SENSOR 18MM TUBULAR
Specifications
Specifications
Power Type |
DC |
Max Range |
118.11 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
M12 Connector |
Operating Mode |
Light/Dark On |
Output Type |
NPN |
Max Load Current |
0.035 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Switching Frequency |
500 Hz |
Polarization Filter |
Yes |
Availability
Obsolete Item No Longer Available
-
Item Number
S51-PA-2-A00-PK
MFG Item Number
S51-PA-2-A00-PK
Product Description
952704120 SENSOR 18MM TUBULAR
Specifications
Specifications
Power Type |
DC |
Max Range |
157.48 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
Cable |
Operating Mode |
Light/Dark On |
Output Type |
PNP |
Max Load Current |
0.035 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Switching Frequency |
500 Hz |
Polarization Filter |
No |
Availability
Obsolete Item No Longer Available
-
Item Number
S51-PA-2-B01-PK
MFG Item Number
S51-PA-2-B01-PK
Product Description
952704140 SENSOR 18MM TUBULAR
Specifications
Specifications
Power Type |
DC |
Max Range |
118.11 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
Cable |
Operating Mode |
Light/Dark On |
Output Type |
PNP |
Max Load Current |
0.035 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Switching Frequency |
500 Hz |
Polarization Filter |
Yes |
Availability
Obsolete Item No Longer Available
-
Item Number
S51-PA-2-B01-NK
MFG Item Number
S51-PA-2-B01-NK
Product Description
952704130 SENSOR 18MM TUBULAR
Specifications
Specifications
Power Type |
DC |
Max Range |
118.11 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
Cable |
Operating Mode |
Light/Dark On |
Output Type |
NPN |
Max Load Current |
0.035 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Switching Frequency |
500 Hz |
Polarization Filter |
Yes |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Category
Networking & Communication
Shopping Options
Power Over Ethernet (PoE)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved