Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

5 Items

Set Ascending Direction
  1. SX5E-HU055B
    SX5E-HU055B
    IDEC Ethernet Switches, SX5E Series
    Item Number
    SX5E-HU055B
    MFG Item Number
    SX5E-HU055B
    Series
    SX5E
    Product Description
    Ethernet Switch, 5-Port, Unmanaged,
    Specifications
    Specifications
    Network Configuration Unmanaged
    Total Number of Ports 5
    Primary Port Style RJ-45
    Primary Port Quantity 5
    Power Over Ethernet (PoE) No
    MAC Addresses 2,048
    IP Rating IP30
    Enclosure Composition Metallic
    Operating Temperature -40-167 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. S51-PA-5-B01-NK
    S51-PA-5-B01-NK
    IDEC Photoelectric Sensors, S51 Series
    Item Number
    S51-PA-5-B01-NK
    MFG Item Number
    S51-PA-5-B01-NK
    Series
    S51
    Product Description
    952704020 SENSOR 18MM TUBULAR
    Specifications
    Specifications
    Power Type DC
    Max Range 118.11 '
    Operating Voltage Range 10-30 VDC
    Connection Type M12 Connector
    Operating Mode Light/Dark On
    Output Type NPN
    Max Load Current 0.035 A
    Composition Non-Metallic
    Environmental Rating IP67
    Switching Frequency 500 Hz
    Polarization Filter Yes
    Availability

    Obsolete Item No Longer Available

  3. S51-PA-2-A00-PK
    S51-PA-2-A00-PK
    IDEC Photoelectric Sensors, S51 Series
    Item Number
    S51-PA-2-A00-PK
    MFG Item Number
    S51-PA-2-A00-PK
    Series
    S51
    Product Description
    952704120 SENSOR 18MM TUBULAR
    Specifications
    Specifications
    Power Type DC
    Max Range 157.48 '
    Operating Voltage Range 10-30 VDC
    Connection Type Cable
    Operating Mode Light/Dark On
    Output Type PNP
    Max Load Current 0.035 A
    Composition Non-Metallic
    Environmental Rating IP67
    Switching Frequency 500 Hz
    Polarization Filter No
    Availability

    Obsolete Item No Longer Available

  4. S51-PA-2-B01-PK
    S51-PA-2-B01-PK
    IDEC Photoelectric Sensors, S51 Series
    Item Number
    S51-PA-2-B01-PK
    MFG Item Number
    S51-PA-2-B01-PK
    Series
    S51
    Product Description
    952704140 SENSOR 18MM TUBULAR
    Specifications
    Specifications
    Power Type DC
    Max Range 118.11 '
    Operating Voltage Range 10-30 VDC
    Connection Type Cable
    Operating Mode Light/Dark On
    Output Type PNP
    Max Load Current 0.035 A
    Composition Non-Metallic
    Environmental Rating IP67
    Switching Frequency 500 Hz
    Polarization Filter Yes
    Availability

    Obsolete Item No Longer Available

  5. S51-PA-2-B01-NK
    S51-PA-2-B01-NK
    IDEC Photoelectric Sensors, S51 Series
    Item Number
    S51-PA-2-B01-NK
    MFG Item Number
    S51-PA-2-B01-NK
    Series
    S51
    Product Description
    952704130 SENSOR 18MM TUBULAR
    Specifications
    Specifications
    Power Type DC
    Max Range 118.11 '
    Operating Voltage Range 10-30 VDC
    Connection Type Cable
    Operating Mode Light/Dark On
    Output Type NPN
    Max Load Current 0.035 A
    Composition Non-Metallic
    Environmental Rating IP67
    Switching Frequency 500 Hz
    Polarization Filter Yes
    Availability

    Obsolete Item No Longer Available

per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved