The store will not work correctly when cookies are disabled.
-
ASW211
IDEC Switches, TW Series
Product Description
Selector Switch, 2-Pos Maint, 1/1,
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
2 |
Operator Type |
Knob |
Contacts |
1NO, 1NC |
Current (A) |
10 A |
Bezel |
Metal Round |
Terminal Type |
Screw |
IP Rating |
IP65 |
Depth Behind Panel |
1.91 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HW1K-2AF11
Product Description
Selector Switch, 2-Pos Maint, 1&1,
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
2 |
Operator Type |
Key |
Contacts |
1NO, 1NC |
Bezel |
Plastic Round |
Terminal Type |
Fingersafe Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ASD3320NU
Product Description
Selector Switch, 3-Pos Mom, 2NO,
Specifications
Specifications
Mounting Size (mm) |
30 mm |
Number of Positions |
3 |
Operator Type |
Knob |
Contacts |
2NO |
Current (A) |
10 A |
Bezel |
Metal Hex |
Terminal Type |
Screw |
IP Rating |
IP65 |
Depth Behind Panel |
1.79 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HS5L-VF7Y4M-G
MFG Item Number
HS5L-VF7Y4M-G
Product Description
Solenoid Lock Safety Switch
Specifications
Specifications
Solenoid Interlocking |
Yes |
Thermal Current Rating |
2.5 A |
Contact Load |
5 W |
Extraction Force |
120 N |
Connection Type |
Spring Clamp Terminals |
Adjustable Actuator Head |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PS5R-VB05
Product Description
Power Supply, 5VDC, 2A, 1Ph, 10W,
Specifications
Specifications
Power |
10 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
60 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
6 VDC |
Output VDC |
5 VDC |
Output Current |
2 A |
Number of Outputs |
1 |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
73 % |
Operating Temperature |
-13-167 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Contact Block, 1-N/C
Specifications
Specifications
Type |
Contact Block |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PS5R-VE24
Product Description
Power Supply, 24VDC, 3.75A, 1Ph, 90W
Specifications
Specifications
Power |
90 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
60 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
3.75 A |
Number of Outputs |
1 |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
88 % |
Operating Temperature |
-13-149 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
AL6M-M14P-G
Product Description
Pushbutton, Mom, Grn, Ext, 24V Direc
Specifications
Specifications
Nominal Mounting Size |
16 mm |
Contacts |
SPDT |
Operation |
Momentary |
Lens/Button Shape |
Round Extended |
Lens/Button Color |
Green |
Operator Size (mm) |
18 mm |
Lamp Type |
LED |
Current (A) |
3 A |
Terminal Type |
Quick Connect |
Full Shroud |
No |
Bezel |
Plastic Round |
IP Rating |
IP65 |
Depth Behind Panel |
1.22 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Legend Plate, 22mm, OFF/ON,
Specifications
Specifications
Switch Type |
2-Position Selector Switch |
Hole Size |
22 mm |
Legend Location |
Top |
Height |
1.75 " |
Width |
1.14 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Pushbutton, Mom, Blk, 40mm Mush, 1NO
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Operation |
Momentary |
Contacts |
1NO |
Current (A) |
10 A |
Lens/Button Shape |
Mushroom |
Lens/Button Color |
Black |
Operator Size (mm) |
40 mm |
Bezel |
Metal Round |
Full Shroud |
No |
Terminal Type |
Screw |
IP Rating |
IP65 |
Depth Behind Panel |
1.91 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Power & Electrical
Shopping Options
Number Selector Positions
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved