The store will not work correctly when cookies are disabled.
-
MFG Item Number
RJ2S-CL-D24
Product Description
Relay, DPDT, 8A, 24VDC Coil, Inclft.s
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Nickel Alloy |
Rating @ 24/28/30 VDC |
4 A |
Rating @ 220/240/277 VAC |
8 A |
Nominal Coil Voltage |
24 VDC |
Max Current |
8 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Contact Block, 1-N/C
Specifications
Specifications
Type |
Contact Block |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SJ2S-07LW
Product Description
Relay Socket, DIN Mount, Finger-Safe
Specifications
Specifications
Number of Connections |
8 |
Max Voltage |
250 V |
Max Current |
8 A |
Mounting Style |
DIN Rail |
Touch Safe |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RH4B-UDC48V
Product Description
RELAY, 4PDT, 10A, 48VDC
Specifications
Specifications
Published Coil Voltage |
48 VDC |
Contacts |
4PDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
14 |
Status Indicator |
No |
Push-to-Test |
Yes |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
7.5 A |
Nominal Coil Voltage |
48 VDC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RTE-P2AF20
Product Description
TIME DELAY RELAY, 120VAC, 11-PIN
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
DPDT |
Status Indicator |
LED |
Max Time |
600 Hrs |
Time Range (10Hours) |
0-1, 0-5, 0-10, 0-20, 0-30, 0-60 |
Coil Voltage |
100-240 VAC |
Contact Rating (A) |
10 A |
Termination |
11 Pin |
IP Rating |
IP40 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PS5R-VE24
Product Description
Power Supply, 24VDC, 3.75A, 1Ph, 90W
Specifications
Specifications
Power |
90 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
60 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
3.75 A |
Number of Outputs |
1 |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
88 % |
Operating Temperature |
-13-149 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RV1H-G-D24
Product Description
Replacement Relay, SPDT, 6A, 24V
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
SPDT |
Mounting |
DIN Rail |
Termination |
PCB Pin |
Status Indicator |
No |
Nominal Coil Voltage |
24 VDC |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
GT3W-A11AD24N
MFG Item Number
GT3W-A11AD24N
Product Description
Time Delay Relay, DPDT, 5A, 24VACDC,
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
DPDT |
Status Indicator |
LED |
Max Time |
6 Hrs |
Contact Rating (A) |
5 A |
Termination |
8 Pin |
IP Rating |
IP40 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RR2KP-U-AC120
MFG Item Number
RR2KP-UAC120V
Product Description
Latching Relay, DPDT, 10A, 120VAC
Specifications
Specifications
Coil Voltage |
120 VAC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
11 Pin Circular |
Enclosure |
Clear Plastic |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
7.5 A |
Enclosed |
Yes |
Max Current |
10 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RTE-P1AF20
Product Description
Time Delay Relay, 120VAC, 8-Pin,
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
DPDT |
Status Indicator |
LED |
Max Time |
600 Hrs |
Time Range (10Hours) |
0-1, 0-5, 0-10, 0-20, 0-30, 0-60 |
Coil Voltage |
100-240 VAC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
IP Rating |
IP40 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Number Selector Positions
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved