The store will not work correctly when cookies are disabled.
-
MFG Item Number
FF300R17KE3
Specifications
Specifications
Type |
Dual |
Vces |
1,700 VDC |
Ic |
300 A |
vges+/- |
20 V |
Ices Max |
3 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
6.4 V |
Vce(sat) Max |
2.45 V |
Width (mm) |
106.4 mm |
Depth (mm) |
61.4 mm |
-
MFG Item Number
TT250N16KOF
Product Description
PMOD, Dual-SCR, 1600V, 250A
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (rms) |
410 A |
It (avg) |
250 A |
Vrrm |
1,600 V |
Tq |
250 µs |
Igt |
200 A |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FS300R12KE3
Product Description
IGBT 300A 1200V SIX-PACK
Specifications
Specifications
Type |
Six-Pack |
Vces |
1,200 VDC |
Ic |
300 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
6.5 V |
Vce(sat) Max |
2.15 V |
Width (mm) |
162 mm |
Depth (mm) |
150 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TD330N16KOF
Product Description
PMOD, SCR-DIODE, 1600V, 330A
Specifications
Specifications
Circuit |
SCR-Diode w/ aux Cathode |
It (rms) |
520 A |
It (avg) |
330 A |
Vrrm |
1,600 V |
Tq |
250 µs |
Igt |
200 mA |
di/dt (Amps/MicroSec.) |
250 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FF200R12KS4
Product Description
IGBT, 200A, 1200V
Specifications
Specifications
Type |
Dual |
Vces |
1,200 VDC |
Ic |
200 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
6.5 V |
Vce(sat) Max |
3.7 V |
Width (mm) |
106.4 mm |
Depth (mm) |
61.4 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TT92N12KOF
Product Description
PMOD, Dual-SCR, 1200V, 92A
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (rms) |
160 A |
It (avg) |
92 A |
Vrrm |
1,200 V |
Tq |
150 µs |
Igt |
120 A |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T640N16TOF
Product Description
SCR, TO-200AB-2, 1600V, 644A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.05 mA |
Irrm Peak (mA) |
0.05 mA |
It (rms) Amps |
1,450 A |
It (avg) Amps |
644 A |
Itsm Amps |
9,400 A |
I2T@50Hz (A2Sec) |
442,000 |
Vtm (Volts) |
2.15 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
250 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
2.2 V |
Junction Temperature |
125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BSM20GP60
Product Description
CIM, 20A, 600V, BRIDGE/INVERTER/BRK
Specifications
Specifications
Ic |
20 A |
Vces |
600 V |
Brake |
Yes |
Temperature Sensor |
Yes |
Current Sensing Resistor |
No |
Height |
0.81 " |
Width |
4.23 " |
Depth |
1.77 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FZ600R12KE3
Product Description
IGBT 600A 1200V SINGLE
Specifications
Specifications
Type |
Single |
Vces |
1,200 VDC |
Ic |
600 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
6.5 V |
Vce(sat) Max |
2.15 V |
Circuit Type |
Single IGBT |
Width (mm) |
106.4 mm |
Depth (mm) |
61.4 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FS450R12KE3
Product Description
IGBT, Six-Pack, 1200V, 450A
Specifications
Specifications
Type |
Six-Pack |
Vces |
1,200 VDC |
Ic |
450 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
6.5 V |
Vce(sat) Max |
2.15 V |
Width (mm) |
162 mm |
Depth (mm) |
150 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Semiconductors
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved