The store will not work correctly when cookies are disabled.
-
MFG Item Number
FF300R17KE3
Specifications
Specifications
Type |
Dual |
Vces |
1,700 VDC |
Ic |
300 A |
vges+/- |
20 V |
Ices Max |
3 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
6.4 V |
Vce(sat) Max |
2.45 V |
Width (mm) |
106.4 mm |
Depth (mm) |
61.4 mm |
-
MFG Item Number
T640N18TOF
Product Description
SCR, TO-200AB-2, 1800V, 644A
Specifications
Specifications
Vdrm (Volts) |
1,800 V |
Vrrm (Volts) |
1,800 V |
Idrm Peak (mA) |
0.05 mA |
Irrm Peak (mA) |
0.05 mA |
It (rms) Amps |
1,450 A |
It (avg) Amps |
644 A |
Itsm Amps |
9,400 A |
I2T@50Hz (A2Sec) |
442,000 |
Vtm (Volts) |
2.15 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
250 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
2.2 V |
Junction Temperature |
125 °F |
-
MFG Item Number
T2510N02TOF VT
Product Description
SCR, TO-200AD, 200V, 2509A
Specifications
Specifications
Vdrm (Volts) |
200 V |
Vrrm (Volts) |
200 V |
Idrm Peak (mA) |
0.15 mA |
Irrm Peak (mA) |
0.15 mA |
It (rms) Amps |
5,350 A |
It (avg) Amps |
2,510 A |
Itsm Amps |
46,000 A |
I2T@50Hz (A2Sec) |
10,580,000 |
Vtm (Volts) |
1.22 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
200 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
1.5 V |
Junction Temperature |
140 °F |
-
MFG Item Number
T2510N04TOF VT
Product Description
SCR, TO-200AD, 400V, 2509A
Specifications
Specifications
Vdrm (Volts) |
400 V |
Vrrm (Volts) |
400 V |
Idrm Peak (mA) |
0.15 mA |
Irrm Peak (mA) |
0.15 mA |
It (rms) Amps |
5,350 A |
It (avg) Amps |
2,510 A |
Itsm Amps |
46,000 A |
I2T@50Hz (A2Sec) |
10,580,000 |
Vtm (Volts) |
1.22 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
200 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
1.5 V |
Junction Temperature |
140 °F |
-
MFG Item Number
T470N12TOF
Product Description
SCR, TO-200AB-1, 1200V, 470A
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Vrrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.05 mA |
Irrm Peak (mA) |
0.05 mA |
It (rms) Amps |
1,060 A |
It (avg) Amps |
470 A |
Itsm Amps |
7,100 A |
I2T@50Hz (A2Sec) |
252,000 |
Vtm (Volts) |
1.85 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
150 |
tq (microseconds) |
250 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
2 V |
Junction Temperature |
125 °F |
-
Item Number
BSM400GA120DN2
MFG Item Number
BSM400GA120DN2
Product Description
IGBT 400A 1200V SINGLE
Specifications
Specifications
Type |
Single |
Vces |
1,200 VDC |
Ic |
400 A |
vges+/- |
20 V |
Ices Max |
8 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
6.5 V |
Vce(sat) Max |
3 V |
Circuit Type |
Single IGBT |
Width (mm) |
106.4 mm |
Depth (mm) |
61.4 mm |
-
Item Number
FF1400R17IP4P
MFG Item Number
FF1400R17IP4P
Product Description
IGBT, Dual, 1700V, 1400A
Specifications
Specifications
Type |
Single |
Vces |
1,700 VDC |
Ic |
1,400 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
5.2-6.4 V |
Vce(sat) Max |
2.8 V |
Circuit Type |
Half-Bridge |
Width (mm) |
250 mm |
Depth (mm) |
89 mm |
-
MFG Item Number
FZ400R17KE4
Product Description
IGBT, Single, 1700V, 400A
Specifications
Specifications
Type |
Single |
Vces |
1,700 VDC |
Ic |
400 A |
vges+/- |
20 V |
Ices Max |
1 mA |
Iges Max |
0.1 µA |
Vge(th) Min/Max |
5.2-6.4 V |
Vce(sat) Max |
2.3 V |
Circuit Type |
Single IGBT |
Width (mm) |
106.4 mm |
Depth (mm) |
61.4 mm |
-
MFG Item Number
DD81S14K-A
Product Description
PMOD, CA-Diode, 1400V, 81A, Fast,
-
Item Number
GATELEADL=750/0,5MP
MFG Item Number
GATELEAD L=750/0 5 MP
Product Description
Gate Lead, High Power Thyristor,
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved