The store will not work correctly when cookies are disabled.
-
MFG Item Number
T640N18TOF
Product Description
SCR, TO-200AB-2, 1800V, 644A
Specifications
Specifications
Vdrm (Volts) |
1,800 V |
Vrrm (Volts) |
1,800 V |
Idrm Peak (mA) |
0.05 mA |
Irrm Peak (mA) |
0.05 mA |
It (rms) Amps |
1,450 A |
It (avg) Amps |
644 A |
Itsm Amps |
9,400 A |
I2T@50Hz (A2Sec) |
442,000 |
Vtm (Volts) |
2.15 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
250 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
2.2 V |
Junction Temperature |
125 °F |
-
Item Number
FP35R12W2T4-B11
MFG Item Number
FP35R12W2T4_B11
Specifications
Specifications
Ic |
35 A |
Vces |
1,200 V |
Brake |
Yes |
Temperature Sensor |
Yes |
Current Sensing Resistor |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FF200R12KE3
Product Description
IGBT, Dual, 1200V, 200A
Specifications
Specifications
Type |
Dual |
Vces |
1,200 VDC |
Ic |
200 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
6.5 V |
Vce(sat) Max |
2.15 V |
Width (mm) |
106.4 mm |
Depth (mm) |
61.4 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T560N18TOF
Product Description
SCR, TO-200AB-2, 1800V, 559A
Specifications
Specifications
Vdrm (Volts) |
1,800 V |
Vrrm (Volts) |
1,800 V |
Idrm Peak (mA) |
0.05 mA |
Irrm Peak (mA) |
0.05 mA |
It (rms) Amps |
1,260 A |
It (avg) Amps |
559 A |
Itsm Amps |
8,000 A |
I2T@50Hz (A2Sec) |
320,000 |
Vtm (Volts) |
1.92 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
120 |
tq (microseconds) |
250 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
2 V |
Junction Temperature |
125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BSM25GD120DN2E3224
MFG Item Number
BSM25GD120DN2E3224
Product Description
IGBT 25A 1200V SHORT-PINS
Specifications
Specifications
Type |
Six-Pack |
Vces |
1,200 VDC |
Ic |
25 A |
vges+/- |
20 V |
Ices Max |
0.8 mA |
Iges Max |
0.18 µA |
Vge(th) Min/Max |
6.5 V |
Vce(sat) Max |
3 V |
Width (mm) |
107.5 mm |
Depth (mm) |
45 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TT500N16KOF
Product Description
PMOD, Dual-SCR, 1600V, 500A
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (rms) |
900 A |
It (avg) |
500 A |
Vrrm |
1,600 V |
Tq |
250 µs |
Igt |
250 A |
di/dt (Amps/MicroSec.) |
200 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
112 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FF300R12KS4
Product Description
IGBT 300A 1200V DUAL
Specifications
Specifications
Type |
Dual |
Vces |
1,200 VDC |
Ic |
300 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
6.5 V |
Vce(sat) Max |
3.75 V |
Width (mm) |
106.4 mm |
Depth (mm) |
61.4 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FF150R12KE3G
Product Description
IGBT, DUAL, 1200V, 150A
Specifications
Specifications
Type |
Dual |
Vces |
1,200 VDC |
Ic |
150 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
6.5 V |
Vce(sat) Max |
2.15 V |
Width (mm) |
106.4 mm |
Depth (mm) |
61.4 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FF400R12KE3
Specifications
Specifications
Type |
Dual |
Vces |
1,200 VDC |
Ic |
400 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
6.5 V |
Vce(sat) Max |
2.15 V |
Width (mm) |
106.4 mm |
Depth (mm) |
61.4 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TZ425N16KOF
Product Description
PMOD, 1600V, 425A, Single SCR
Specifications
Specifications
Circuit |
Single SCR w/ aux Cathode |
It (rms) |
800 A |
It (avg) |
425 A |
Vrrm |
1,600 V |
Tq |
250 µs |
Igt |
250 A |
di/dt (Amps/MicroSec.) |
120 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved