The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Instrument Transformer, Div of GE
-
5RL-101
Instrument Transformer, Div of GE Current Transformers
Product Description
CT, Indoor, Model: 5, Ratio: 100:5
Specifications
Specifications
Current Ratio |
100:5 |
Burden - Class 3 (VA) |
2 VA |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
780-122
Instrument Transformer, Div of GE Current Transformers
Product Description
Current Transformer, 1200:5, 6.5in.
Specifications
Specifications
Current Ratio |
1,200:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Mounting Holes |
Termination |
10-32 Brass Screws |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
19SHT-102
Instrument Transformer, Div of GE Current Transformers
MFG Item Number
19SHT-102
Product Description
CT, Indoor, Model: 19, Ratio:
Specifications
Specifications
Current Ratio |
1,000:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Bracket Mounted |
Termination |
8-32 Brass Studs |
VA for +/- 1% Class |
30 VA |
ANSI Class at 60 Hz B0.1 |
0.6 |
ANSI Class at 60 Hz B0.2 |
1.2 |
ANSI Class at 60 Hz B0.5 |
4.8 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5RL-102
Instrument Transformer, Div of GE Current Transformers
Product Description
CT, Indoor, Model: 5, Ratio: 1000:5
Specifications
Specifications
Current Ratio |
1,000:5 |
Burden - Class 1 (VA) |
25 VA |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2SFT-101
Instrument Transformer, Div of GE Current Transformers
Product Description
CT, Indoor, Model: 2, Ratio: 100:5
Specifications
Specifications
Current Ratio |
100:5 |
Burden - Class 1 (VA) |
2 VA |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Foot Mounted |
Termination |
8-32 Brass Studs |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2SFT-151
Instrument Transformer, Div of GE Current Transformers
Product Description
CT, Indoor, Model: 2, Ratio: 150:5
Specifications
Specifications
Current Ratio |
150:5 |
Burden - Class 1 (VA) |
4 VA |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Foot Mounted |
Termination |
8-32 Brass Studs |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2SFT-151-1
Instrument Transformer, Div of GE Current Transformers
MFG Item Number
2SFT-151-1
Product Description
CT, Indoor, Model: 2, Ratio: 150:1
Specifications
Specifications
Current Ratio |
150:1 |
Burden - Class 1 (VA) |
4 VA |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Foot Mounted |
Termination |
8-32 Brass Studs |
-
2SFT-201
Instrument Transformer, Div of GE Current Transformers
Product Description
CT, Indoor, Model: 2, Ratio: 200:5
Specifications
Specifications
Current Ratio |
200:5 |
Burden - Class 1 (VA) |
4 VA |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Foot Mounted |
Termination |
8-32 Brass Studs |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
125-402
Instrument Transformer, Div of GE Current Transformers
Product Description
CT, Indoor, Model: 125, Ratio:
Specifications
Specifications
Current Ratio |
4,000:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Bus-Bar |
Termination |
8-32 Brass Studs |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
143-500
Instrument Transformer, Div of GE Current Transformers
Product Description
CT, Indoor, Model: 143, Ratio: 50:5
Specifications
Specifications
Current Ratio |
50:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Foot Mounted |
Termination |
Screw Terminals |
ANSI Class at 60 Hz B0.1 |
4.8 |
ANSI Class at 60 Hz B0.2 |
4.8 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Process & Instrumentation
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved