The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Instrument Transformer, Div of GE
-
2SFT-151-1
Instrument Transformer, Div of GE Current Transformers
MFG Item Number
2SFT-151-1
Product Description
CT, Indoor, Model: 2, Ratio: 150:1
Specifications
Specifications
Current Ratio |
150:1 |
Burden - Class 1 (VA) |
4 VA |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Foot Mounted |
Termination |
8-32 Brass Studs |
-
145-302
Instrument Transformer, Div of GE Current Transformers
Product Description
CT, Indoor, Model: 145, Ratio:
Specifications
Specifications
Current Ratio |
3,000:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Foot Mounted |
Termination |
Screw Terminals |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
-
19SHT-101
Instrument Transformer, Div of GE Current Transformers
MFG Item Number
19SHT-101
Product Description
CT, Indoor, Model: 19, Ratio: 100:5
Specifications
Specifications
Current Ratio |
100:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Bracket Mounted |
Termination |
8-32 Brass Studs |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
-
19SHT-601
Instrument Transformer, Div of GE Current Transformers
MFG Item Number
19SHT-601
Product Description
CT, Indoor, Model: 19, Ratio: 600:5
Specifications
Specifications
Current Ratio |
600:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Bracket Mounted |
Termination |
8-32 Brass Studs |
VA for +/- 1% Class |
15 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.6 |
-
5SFT-800
Instrument Transformer, Div of GE Current Transformers
Product Description
CT, Indoor, Model: 5, Ratio: 80:5 A,
Specifications
Specifications
Current Ratio |
80:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Foot Mounted |
Termination |
8-32 Brass Studs |
-
780-101
Instrument Transformer, Div of GE Current Transformers
Product Description
CT, Indoor, Model: 780, Ratio:
Specifications
Specifications
Current Ratio |
100:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Mounting Holes |
Termination |
10-32 Brass Screws |
ANSI Class at 60 Hz B0.1 |
1.2 |
ANSI Class at 60 Hz B0.2 |
2.4 |
ANSI Class at 60 Hz B0.5 |
4.8 |
-
7ASHT-401
Instrument Transformer, Div of GE Current Transformers
MFG Item Number
7ASHT-401
Product Description
CT, Indoor, Model: 7A, Ratio: 400:5
Specifications
Specifications
Current Ratio |
400:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Bracket Mounted |
Termination |
8-32 Brass Studs |
VA for +/- 1% Class |
15 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.6 |
-
7ASHT-601
Instrument Transformer, Div of GE Current Transformers
MFG Item Number
7ASHT-601
Product Description
CT, Indoor, Model: 7A, Ratio: 600:5
Specifications
Specifications
Current Ratio |
600:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Bracket Mounted |
Termination |
8-32 Brass Studs |
VA for +/- 1% Class |
30 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.6 |
-
8SHT-151
Instrument Transformer, Div of GE Current Transformers
Product Description
CT, Indoor, Model: 8, Ratio: 150:5
Specifications
Specifications
Current Ratio |
150:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Bracket Mounted |
Termination |
8-32 Brass Studs |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.6 |
-
8SHT-251
Instrument Transformer, Div of GE Current Transformers
Product Description
CT, Indoor, Model: 8, Ratio: 250:5
Specifications
Specifications
Current Ratio |
250:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Bracket Mounted |
Termination |
8-32 Brass Studs |
VA for +/- 1% Class |
7.5 VA |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved