The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Instrument Transformer, Div of GE
-
SPVRB-480
Instrument Transformer, Div of GE Protection Relays
MFG Item Number
SPVRB-480
Product Description
THREE PHASE MONITOR
Specifications
Specifications
Number of Phases |
3 |
Voltage Supported |
480 V |
Phase Loss Detect |
Yes |
Phase Rvrse/Rotatn Detect |
Yes |
Time Delay Trip (Sec) |
1-10 s |
Type of Display |
LED Status Indicator |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PTG5-1-110-SD03726F
MFG Item Number
PTG5-1-110-SD03726F
Product Description
Transformer
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FT-082
Instrument Transformer, Div of GE Test Equipment
Product Description
FT Switch, 10 Poles, 0 Voltage
Specifications
Specifications
Number of Poles |
10 |
Number of Current Poles |
10 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GFL325T-2
Instrument Transformer, Div of GE Sensors
MFG Item Number
GFL325T-2
Product Description
CT, Indoor, Model: GFL, Ratio:
Specifications
Specifications
Split Core |
No |
Window Diameter |
3.25 " |
Current Range |
100-1,200 A |
Frequency Range |
50-60 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BGFL134-1200
Instrument Transformer, Div of GE Protection Relays
MFG Item Number
BGFL134-1200
Product Description
GRD FAULT RELAY 24VDC 1200A
Specifications
Specifications
Voltage Supported |
24 V |
Current Supported |
100-1,200 A |
Time Delay Trip (Sec) |
0.1-1 s |
Mounting |
Panel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
780-102
Instrument Transformer, Div of GE Current Transformers
Product Description
CT, Indoor, Model: 780, Ratio:
Specifications
Specifications
Current Ratio |
1,000:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Mounting Holes |
Termination |
10-32 Brass Screws |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CTD-1
Instrument Transformer, Div of GE Miscellaneous
Product Description
CAPACITOR TRIP DEVICE
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CTD-2
Instrument Transformer, Div of GE Miscellaneous
Product Description
CAPACITOR TRIP DEVICE
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
460-480
Instrument Transformer, Div of GE Transformers
Product Description
VT, Indoor, Model: 460, Ratio:
Specifications
Specifications
Voltage Rating |
480/120 |
Frequency |
60 Hz |
Input VAC (Primary) |
480 VAC |
Output VAC (Secondary) |
120 VAC |
Insulation Level VAC |
0.6 kVAC |
Mounting |
Floor Mount |
Termination |
Brass Studs 10-32 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
3P4-201
Instrument Transformer, Div of GE Current Transformers
Product Description
CT, Indoor, Model: 3P4, Ratio:
Specifications
Specifications
Current Ratio |
200:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Foot Mounted |
Termination |
8-32 Brass Studs |
ANSI Class at 60 Hz B0.1 |
0.3 |
ANSI Class at 60 Hz B0.2 |
0.3 |
ANSI Class at 60 Hz B0.5 |
0.6 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved