Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 31-40 of 785

Set Ascending Direction
  1. SPVRB-480
    SPVRB-480
    Instrument Transformer, Div of GE Protection Relays
    Item Number
    SPVRB-480
    MFG Item Number
    SPVRB-480
    Product Description
    THREE PHASE MONITOR
    Specifications
    Specifications
    Number of Phases 3
    Voltage Supported 480 V
    Phase Loss Detect Yes
    Phase Rvrse/Rotatn Detect Yes
    Time Delay Trip (Sec) 1-10 s
    Type of Display LED Status Indicator
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. PTG5-1-110-SD03726F
    PTG5-1-110-SD03726F
    Instrument Transformer, Div of GE Miscellaneous
    Item Number
    PTG5-1-110-SD03726F
    MFG Item Number
    PTG5-1-110-SD03726F
    Product Description
    Transformer
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. FT-082
    FT-082
    Instrument Transformer, Div of GE Test Equipment
    Item Number
    FT-082
    MFG Item Number
    FT-082
    Product Description
    FT Switch, 10 Poles, 0 Voltage
    Specifications
    Specifications
    Number of Poles 10
    Number of Current Poles 10
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. GFL325T-2
    GFL325T-2
    Instrument Transformer, Div of GE Sensors
    Item Number
    GFL325T-2
    MFG Item Number
    GFL325T-2
    Product Description
    CT, Indoor, Model: GFL, Ratio:
    Specifications
    Specifications
    Split Core No
    Window Diameter 3.25 "
    Current Range 100-1,200 A
    Frequency Range 50-60 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. BGFL134-1200
    BGFL134-1200
    Instrument Transformer, Div of GE Protection Relays
    Item Number
    BGFL134-1200
    MFG Item Number
    BGFL134-1200
    Product Description
    GRD FAULT RELAY 24VDC 1200A
    Specifications
    Specifications
    Voltage Supported 24 V
    Current Supported 100-1,200 A
    Time Delay Trip (Sec) 0.1-1 s
    Mounting Panel
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 780-102
    780-102
    Instrument Transformer, Div of GE Current Transformers
    Item Number
    780-102
    MFG Item Number
    780-102
    Product Description
    CT, Indoor, Model: 780, Ratio:
    Specifications
    Specifications
    Current Ratio 1,000:5
    Frequency (Hz) 50-400 Hz
    Insulation Level (V) 600 V
    Basic Impulse Level (kV) 10 kV
    Mounting Mounting Holes
    Termination 10-32 Brass Screws
    ANSI Class at 60 Hz B0.1 0.3
    ANSI Class at 60 Hz B0.2 0.3
    ANSI Class at 60 Hz B0.5 0.3
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. CTD-1
    CTD-1
    Instrument Transformer, Div of GE Miscellaneous
    Item Number
    CTD-1
    MFG Item Number
    CTD-1
    Product Description
    CAPACITOR TRIP DEVICE
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. CTD-2
    CTD-2
    Instrument Transformer, Div of GE Miscellaneous
    Item Number
    CTD-2
    MFG Item Number
    CTD-2
    Product Description
    CAPACITOR TRIP DEVICE
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 460-480
    460-480
    Instrument Transformer, Div of GE Transformers
    Item Number
    460-480
    MFG Item Number
    460-480
    Product Description
    VT, Indoor, Model: 460, Ratio:
    Specifications
    Specifications
    Voltage Rating 480/120
    Frequency 60 Hz
    Input VAC (Primary) 480 VAC
    Output VAC (Secondary) 120 VAC
    Insulation Level VAC 0.6 kVAC
    Mounting Floor Mount
    Termination Brass Studs 10-32
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 3P4-201
    3P4-201
    Instrument Transformer, Div of GE Current Transformers
    Item Number
    3P4-201
    MFG Item Number
    3P4-201
    Product Description
    CT, Indoor, Model: 3P4, Ratio:
    Specifications
    Specifications
    Current Ratio 200:5
    Frequency (Hz) 50-400 Hz
    Insulation Level (V) 600 V
    Basic Impulse Level (kV) 10 kV
    Mounting Foot Mounted
    Termination 8-32 Brass Studs
    ANSI Class at 60 Hz B0.1 0.3
    ANSI Class at 60 Hz B0.2 0.3
    ANSI Class at 60 Hz B0.5 0.6