The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Invertek Drive
-
Item Number
ODE-3-120070-1F12-01
MFG Item Number
ODE-3-120070-1F12-01
Product Description
Drive, AC, 1.0HP, 240V, 1PH, 7.0A, CT, OP
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ODE-3-140022-3F12
MFG Item Number
ODE-3-140022-3F12
Product Description
Drive, AC, 1.0HP, 480V, 2.2A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
2.2 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
500 Hz |
Frame Size |
1 |
Depth |
4.8 " |
Width |
3.3 " |
Height |
6.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ODE-3-340180-3F42
MFG Item Number
ODE-3-340180-3F42
Product Description
Drive, AC, 10HP, 480V, 18.0A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
10 hp |
Amps (Constant Torque Rating) |
18 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
500 Hz |
Frame Size |
3 |
Depth |
6.9 " |
Width |
5.2 " |
Height |
10.3 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ODE-3-240095-3F42
MFG Item Number
ODE-3-240095-3F42
Product Description
Drive, AC, 5.0HP, 480V, 9.5A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
5 hp |
Amps (Constant Torque Rating) |
9.5 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
500 Hz |
Frame Size |
2 |
Depth |
5.9 " |
Width |
4.3 " |
Height |
8.7 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ODE-3-210058-1042
MFG Item Number
ODE-3-210058-1042
Product Description
Drive, AC, 1.5HP, 240V, 5.8A, CT, OP
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1.5 hp |
Amps (Constant Torque Rating) |
5.8 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
120 VAC |
Input Range Voltage (AC) |
110-120 VAC |
Max Frequency |
500 Hz |
Frame Size |
2 |
Depth |
5.9 " |
Width |
4.3 " |
Height |
8.7 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ODE-3-340240-3F42
MFG Item Number
ODE-3-340240-3F42
Product Description
Drive, AC, 15HP, 480V, 24.0A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
15 hp |
Amps (Constant Torque Rating) |
24 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
500 Hz |
Frame Size |
3 |
Depth |
6.9 " |
Width |
5.2 " |
Height |
10.3 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ODE-3-220105-3F4B
MFG Item Number
ODE-3-220105-3F4B
Product Description
Drive, AC, 3.0HP, 240V, 10.5A, CT, N4X
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
10.5 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP66 |
NEMA Rating |
NEMA 4X |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
500 Hz |
Frame Size |
2 |
Depth |
7.2 " |
Width |
7.4 " |
Height |
10.1 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ODE-3-240095-3F4A
MFG Item Number
ODE-3-240095-3F4A
Product Description
Drive, AC, 5.0HP, 480V, 9.5A, CT, N4X
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
5 hp |
Amps (Constant Torque Rating) |
9.5 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP66 |
NEMA Rating |
NEMA 4X |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
500 Hz |
Frame Size |
2 |
Depth |
7.2 " |
Width |
7.4 " |
Height |
10.1 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ODE-3-110023-1012
MFG Item Number
ODE-3-110023-1012
Product Description
Drive, AC, 0.5HP, 110/120v, 2.3A, CT, OP
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
0.5 hp |
Amps (Constant Torque Rating) |
2.3 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
120 VAC |
Input Range Voltage (AC) |
110-120 VAC |
Max Frequency |
500 Hz |
Frame Size |
1 |
Depth |
4.8 " |
Width |
3.3 " |
Height |
6.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ODE-3-110043-1012
MFG Item Number
ODE-3-110043-1012
Product Description
Drive, AC, 1.0HP, 240V, 4.3A, CT, OP
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
4.3 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
120 VAC |
Input Range Voltage (AC) |
110-120 VAC |
Max Frequency |
500 Hz |
Frame Size |
1 |
Depth |
4.8 " |
Width |
3.3 " |
Height |
6.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Motors, Drives & Accessories
Shopping Options
HP (Constant Torque Rating)
HP (Variable Torque Rating)
Amps (Constant Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved