The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Johnson Controls
-
MFG Item Number
A421ABC-03C
Product Description
Electronic Temp Control;
Specifications
Specifications
Type |
Remote Bulb |
Number of Sensor Inputs |
1 |
Output |
1 SPDT |
Setpoint Temp Range |
-40-212 °F |
Capillary Length |
9.75 ' |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A70HA-1C
Johnson Controls Controllers, A70 4 Wire 2 Circuit Control Series
Series
A70 4 Wire 2 Circuit Control
Product Description
Two Circuit Temp Control; 15/55F;
Specifications
Specifications
Type |
Remote Bulb |
Output |
1 DPDT |
Max Temperature |
400 °F |
Setpoint Temp Range |
15-55 °F |
Capillary Length |
20 ' |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
D350AA-1C
Product Description
Digital Temp Display Mod; -30 To
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A99BA-200C
Johnson Controls HVAC Sensors, A99B Series
MFG Item Number
A99BA-200C
Product Description
Ptc Silicon Sensor; With Shielded
Specifications
Specifications
Output |
2.1 kOhm PTC |
Temperature Range (F) |
-40-212 °F |
Function |
Temperature |
Override |
No |
Set Point |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
P499VCP-105C
Product Description
Pressure Trans 0-500 Psig; 0-10 Vdc
Specifications
Specifications
Type |
General Industrial (Unamplified) |
Pressure Range (Gauge) |
0-500 psi |
Input |
12-30 VDC |
Output |
0-10 VDC |
Electrical Connection |
Packard Connection |
Temperature Range |
'-40-185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CTD-C1G00-1
Product Description
Split Clampled Core 4-20; Ma;
Specifications
Specifications
Split Core |
No |
Power Supply |
24 VDC |
Window Diameter |
0.7 " |
Output |
4-20 mA |
Response Time |
2,000 ms |
Frequency Range |
50-60 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A19ABC-24C
Johnson Controls Controllers, A19 Remote Bulb Control Series
MFG Item Number
A19ABC-24C
Series
A19 Remote Bulb Control
Product Description
Remote Bulb Temp Control; -30/100F;
Specifications
Specifications
Type |
Remote Bulb |
Output |
1 SPDT |
Max Temperature |
140 °F |
Setpoint Temp Range |
-30-100 °F |
Differential Temperature |
3-12 °F |
Capillary Length |
8 ' |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
H721HC
Johnson Controls Sensors, Hawkeye Series
Product Description
Current Sensor Solid;
Specifications
Specifications
Split Core |
No |
Power Supply |
12-30 VDC |
Window Diameter |
0.9 " |
Output |
4-20 mA |
Current Range |
0-200 A |
Frequency Range |
60 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A421AEC-02C
Product Description
ELECTRONIC SINGLE STAGE; ELECTRONIC
Specifications
Specifications
Type |
Remote Bulb |
Number of Sensor Inputs |
1 |
Output |
1 SPDT |
Setpoint Temp Range |
-40-212 °F |
Capillary Length |
6.6 ' |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A99-CLP-1
Product Description
A99-Clp-1; Surface Mounting Clip
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Nominal Input Voltage (AC)
HP (Variable Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved