The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Joslyn Clark
-
Product Description
Contactor, 2-Pole N/O, 120VAC Coil
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
2NO |
DC Thermal Amp Rating |
40 A |
Mechanically Interlocked |
No |
Termination |
Screw Pressure Plate |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Contactor, 3-P 2NO/1NC, 120VAC, 40A,
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
2NO, 1NC |
DC Thermal Amp Rating |
40 A |
DC Make Current (N.C.) |
70 A |
Dynamic Braking Current |
70 A |
DC Make Voltage (N.C.) |
500 V |
Dynamic Braking Voltage |
500 V |
Mechanically Interlocked |
No |
Termination |
Screw Pressure Plate |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5M58
Joslyn Clark Contactors
Product Description
Contact Kit, 1-P, N/C
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CV77U031615-76
Product Description
CONTACTOR
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Max Load Voltage |
1,500 V |
Max Load Current |
200 A |
Making Current |
2,000 A |
Breaking Current |
1,600 A |
Interrupting Current |
2,200 A |
Short Time Current |
5,000 A, 1,600 A |
Switching Frequency |
v600/Hr |
Chop Current |
0.9 A |
Holding Power |
10-12 VA |
Operating Temperature |
-40-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CONTACTOR, 2-POLE N/O, 120VAC COIL
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
2NO |
DC Thermal Amp Rating |
30 A |
Mechanically Interlocked |
No |
Termination |
Screw Pressure Plate |
-
Product Description
CONTACTOR, 3-POLE 2NO/1NC, 120VAC
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
2NO, 1NC |
DC Thermal Amp Rating |
30 A |
DC Make Current (N.C.) |
54 A |
Dynamic Braking Current |
54 A |
DC Make Voltage (N.C.) |
500 V |
Dynamic Braking Voltage |
500 V |
Mechanically Interlocked |
No |
Termination |
Screw Pressure Plate |
-
Product Description
CONTACTOR, 2-POLE N/O, 120VAC COIL
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
2NO |
DC Thermal Amp Rating |
56 A |
Mechanically Interlocked |
No |
Termination |
Box Lug |
-
Product Description
CONTACTOR, 2-POLE N/O, 120VAC COIL
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
2NO |
DC Thermal Amp Rating |
110 A |
Mechanically Interlocked |
No |
Termination |
Box Lug |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Drive Contactor, 2-P N/O, 120VAC
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
2NO |
DC Thermal Amp Rating |
75 A |
Mechanically Interlocked |
No |
Termination |
Box Lug |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CONTACTOR, 3-POLE 2NO/1NC, 120VAC
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
2NO, 1NC |
DC Thermal Amp Rating |
260 A |
DC Make Current (N.C.) |
387 A |
Dynamic Braking Current |
387 A |
DC Make Voltage (N.C.) |
500 V |
Dynamic Braking Voltage |
500 V |
Mechanically Interlocked |
No |
Termination |
Box Lug |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Automation & Control
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved