The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
KB Electronics
-
KBWC-13K
KB Electronics Triac Controls, KBWC Series
Product Description
AC Motor Control, 2.5A/115VAC Max,
Specifications
Specifications
AC Line Voltage |
115 VAC |
Max Current @ 25 Deg. Celsius |
2.5 A |
Enclosure |
Wall Mount |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RESISTOR05OHMS
Product Description
Horsepower Resistor, 0.05 Ohm, 9839
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
KBAC-291PGRAY
Product Description
AC NEMA-4X Hybrid Inverter
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
9 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
Yes |
Operator Controls |
Built In |
IP Rating |
IP65 |
NEMA Rating |
NEMA 4X |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
177-264 VAC |
Max Frequency |
60 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
KNOB&DIALKITLARGE
Product Description
Knob and Dial Kit, Large Dial Plate,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
9801
KB Electronics Miscellaneous
Product Description
KB KNOB
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KBRG-255
KB Electronics Drives, KBRG Series
Product Description
KB Electronics
Specifications
Specifications
Input Current (AC) |
38 A |
Output Armature Voltage (DC) |
180 VDC |
Max HP @ 180 VDC Armature |
5 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
26 A |
Nominal Input VAC |
240 VAC |
Regen |
Yes |
Operator Controls |
Not Available |
Temperature Range (F) |
32-122 °F |
Nominal Armature VDC |
180 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
KB Electronics
Specifications
Specifications
Input Current (AC) |
12 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
8 A |
Regen |
Yes |
Operator Controls |
Not Available |
Temperature Range (F) |
32-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KBPB-125
KB Electronics Drives, KBPB Series
Product Description
KB Electronics
Specifications
Specifications
Input Current (AC) |
12 A |
Output Armature Voltage (DC) |
90 VDC |
Max HP @ 90 VDC Armature |
1.5 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
8 A |
Nominal Input VAC |
120 VAC |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
32-113 °F |
Nominal Armature VDC |
90 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
KBPC-240DBLACK
Product Description
Drive, DC, 10.2A, 120/240VAC, N4X,
Specifications
Specifications
Input Current (AC) |
15 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
10.2 A |
Regen |
No |
Operator Controls |
Built In |
Temperature Range (F) |
32-122 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
KBPC-PWFBRSWITCH
Product Description
Forward/Brake/Reverse, Mech Switch,
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
HP (Constant Torque Rating)
Amps (Constant Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved