The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Klockner-Moeller, Div of Eaton Corp.
-
FAZ-D30/3
Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
MFG Item Number
FAZ-D30/3
Product Description
Circuit Breaker, 3-P, 30A/480V, D,
Specifications
Specifications
Poles |
3 |
Current Rating |
30 A |
Protection |
Supplemental |
Trip Curve |
D |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FAZ-C5/1-RT-SP
Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
Item Number
FAZ-C5/1-RT-SP
MFG Item Number
FAZ-C5/1-RT-SP
Product Description
FAZ UL 489 MCB 1P 5A C CURVE RING
Specifications
Specifications
Poles |
1 |
Current Rating |
5 A |
Protection |
Branch Circuit |
Trip Curve |
C |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Ring Tongue |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FAZ-D15/3-NA
Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
MFG Item Number
FAZ-D15/3-NA
Product Description
Circuit Breaker, 3-P, 15A/480V, D,
Specifications
Specifications
Poles |
3 |
Current Rating |
15 A |
Max Voltage |
480 VAC |
Protection |
Branch Circuit |
Trip Curve |
D |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FAZ-D10/1-SP
Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
MFG Item Number
FAZ-D10/1-SP
Product Description
Circuit Breaker, 1-P, 10A/277VAC, D,
Specifications
Specifications
Poles |
1 |
Current Rating |
10 A |
Protection |
Supplemental |
Trip Curve |
D |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FAZ-C16/2-NA
Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
MFG Item Number
FAZ-C16/2-NA
Product Description
Circuit Breaker, 2-P, 16A/480V, C,
Specifications
Specifications
Poles |
2 |
Current Rating |
16 A |
Protection |
Branch Circuit |
Trip Curve |
C |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FAZ-C6/1-NA-SP
Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
Item Number
FAZ-C6/1-NA-SP
MFG Item Number
FAZ-C6/1-NA-SP
Product Description
Circuit Breaker, 1-P, 6A/277VAC, C,
Specifications
Specifications
Poles |
1 |
Current Rating |
6 A |
Max Voltage |
277 VAC |
Protection |
Branch Circuit |
Trip Curve |
C |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FAZ-C8/1-NA-SP
Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
Item Number
FAZ-C8/1-NA-SP
MFG Item Number
FAZ-C8/1-NA-SP
Product Description
Circuit Breaker, 1-P, 8A/277VAC, C,
Specifications
Specifications
Poles |
1 |
Current Rating |
8 A |
Max Voltage |
277 VAC |
Protection |
Branch Circuit |
Trip Curve |
C |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LS-S11-ZB
Klockner-Moeller, Div of Eaton Corp. Safety Switches
MFG Item Number
LS-S11-ZB
Product Description
Normal Duty Safety Switch
Specifications
Specifications
Switch Type |
Key Interlocking |
Fusible |
No |
Neutral |
No |
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FAZ-C10/1-NA-SP
Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
Item Number
FAZ-C10/1-NA-SP
MFG Item Number
FAZ-C10/1-NA-SP
Product Description
Circuit Breaker, 1-P, 10A/277VAC, C,
Specifications
Specifications
Poles |
1 |
Current Rating |
10 A |
Max Voltage |
277 VAC |
Protection |
Branch Circuit |
Trip Curve |
C |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FAZ-D2/1-NA-SP
Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
Item Number
FAZ-D2/1-NA-SP
MFG Item Number
FAZ-D2/1-NA-SP
Product Description
Circuit Breaker, 1-P, 2A/277VAC, D,
Specifications
Specifications
Poles |
1 |
Current Rating |
2 A |
Max Voltage |
277 VAC |
Protection |
Branch Circuit |
Trip Curve |
D |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved