The store will not work correctly when cookies are disabled.
-
650F
Kooltronic Miscellaneous
Product Description
Filter, 8.38in.Sq X 0.50in. Thick
-
KNP60FL
Kooltronic Fans, GUARDIAN Series
Product Description
Filter Fan, 115VAC, NEMA 4 Rated,
Specifications
Specifications
Operating Voltage |
115 VAC |
Air Flow |
290 CFM |
Air Flow w/Filter |
92 CFM |
Current Rating |
0.34 A |
Power Consumption |
37 W |
Noise Level |
61 dB |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
Bearing Type |
Ball |
NEMA Rating |
NEMA 4 |
Operating Temp Range (F) |
-40-158 °F |
-
Product Description
Exhaust Filter Hood Assembly, NEMA 4
-
Product Description
Filter Fan Assembly, 120VAC
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
550 CFM |
Current Rating |
0.49 A |
Power Consumption |
60 W |
Fan Speed |
1,600 RPM |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved