The store will not work correctly when cookies are disabled.
-
681F
Kooltronic Miscellaneous
Product Description
Wire Mesh Filter
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BARE BLOWERS DOUBLE CENTRIFUGAL
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
235 mm |
Nominal Width |
346 mm |
Nominal Depth |
210 mm |
Air Flow |
500 CFM |
Current Rating |
1.5 A |
Power Consumption |
150 W |
Fan Speed |
1,700 RPM |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
No |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BLOWER, 120VAC, 160CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
187 mm |
Nominal Width |
190 mm |
Nominal Depth |
162 mm |
Air Flow |
160 CFM |
Current Rating |
1.3 A |
Power Consumption |
150 W |
Fan Speed |
3,400 RPM |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
No |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KNA4C1DP15L
Product Description
Air Conditioner, 115V, 60Hz
Specifications
Specifications
BTU/H Capacity |
1,160 BTUs |
95/95 Rating BTU/H |
950 BTUs |
Ambient Temperature Range |
-20-131 °F |
Nominal Volts AC (60Hz) |
120 VAC |
Running Current (A) |
4.3 A |
Refrigerant Type |
R134A |
EMI/RFI Suppressor |
No |
Filter Included |
Yes |
NEMA Rating |
NEMA 4 |
Height |
15.48 " |
Width |
19.94 " |
Depth |
7.06 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
9502F
Kooltronic Miscellaneous
Product Description
Filter, 9 1/2 X 18 1/2 1/2 X 3/8
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BLOWER, 120VAC, 235CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
183 mm |
Nominal Width |
217 mm |
Nominal Depth |
164 mm |
Air Flow |
235 CFM |
Current Rating |
1.3 A |
Power Consumption |
150 W |
Fan Speed |
3,275 RPM |
Bearing Type |
Ball |
Flange |
No |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KNA4C1DP15LV
Product Description
Air Conditioner, 115V, 60Hz
Specifications
Specifications
BTU/H Capacity |
1,160 BTUs |
95/95 Rating BTU/H |
950 BTUs |
Ambient Temperature Range |
-20-131 °F |
Nominal Volts AC (60Hz) |
120 VAC |
Running Current (A) |
4.3 A |
Refrigerant Type |
R134A |
EMI/RFI Suppressor |
No |
Filter Included |
Yes |
NEMA Rating |
NEMA 4X |
Height |
45.43 " |
Width |
19.94 " |
Depth |
14.31 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
6382F
Kooltronic Miscellaneous
Product Description
REPLACEMENT FILTERS:
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KA4C2DP17L
Kooltronic Air Conditioners, DP17 Series
MFG Item Number
KA4C2DP17L
Product Description
Air Conditioner, 115V, 60Hz
Specifications
Specifications
BTU/H Capacity |
2,000 BTUs |
95/95 Rating BTU/H |
1,500 BTUs |
Ambient Temperature Range |
-20-131 °F |
Nominal Volts AC (60Hz) |
120 VAC |
Running Current (A) |
4 A |
Refrigerant Type |
R134A |
EMI/RFI Suppressor |
No |
Filter Included |
No |
Height |
18.66 " |
Width |
19.94 " |
Depth |
6.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KNA4C8SP36LV
Product Description
SlimKool SP36, Nema 4, Narrow Width
Specifications
Specifications
BTU/H Capacity |
8,000 BTUs |
95/95 Rating BTU/H |
7,468 BTUs |
Ambient Temperature Range |
-20-121 °F |
Nominal Volts AC (60Hz) |
120 VAC |
Running Current (A) |
13 A |
Refrigerant Type |
R134A |
EMI/RFI Suppressor |
No |
Filter Included |
Yes |
NEMA Rating |
NEMA 4X |
Height |
47.24 " |
Width |
19.94 " |
Depth |
9.77 " |
Shop By
Close
Shopping Options
Ambient Temperature Range
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved