The store will not work correctly when cookies are disabled.
-
MFG Item Number
174938.00
Product Description
MICRO SERIES VFD.NEMA
-
102920.00
Leeson Motors, Three Phase TENV Series
MFG Item Number
102920.00
Product Description
Motor, 0.33HP, 208-230/460V,
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Enclosure |
Totally Enclosed Non-Ventilated |
Efficiency % |
77 % |
CT Speed Range |
100:1 |
Full Load Current |
1.3 A |
Service Factor |
1.15 |
Composition |
Steel |
Bearing Type |
Ball |
Model Number |
C4T17NH13 |
Overall Length |
9.56 " |
-
MFG Item Number
121866.00
Product Description
Motor, 2HP, 208-230/460V, 1740RPM
Specifications
Specifications
Type |
Washdown |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Enclosure |
Totally Enclosed Fan Cooled |
Efficiency % |
86.5 % |
CT Speed Range |
10:1 |
Full Load Current |
5.6 A |
Service Factor |
1.15 |
Composition |
Steel |
Model Number |
C145T17WB22 |
Overall Length |
13.75 " |
-
MFG Item Number
003042.02
Product Description
Capacitor, 7.5ufd, 250VAC
-
Item Number
GR-TMQ813-7.5-L-56
MFG Item Number
GR-TMQ813-7.5-L-56
Product Description
MOTOR
-
MFG Item Number
215TTDBD6028
Product Description
10, 1800, DP, 215TC, 3/60/230/460
-
MFG Item Number
174609.00
Product Description
Drive, 1.5HP200/240V, 3PH, NEMA 1,
-
MFG Item Number
175959.60
Product Description
D-FLANGE for WATTSAVER MOTOR.210
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved